Shop All Safety Glasses
Mcr Safety
Safety Glasses, Indoor/Outdoor Anti-Scratch
Mfr # BK319
Zoro # G4456812
product price: $3.79
/ea
Sold in multiples of 12 for $45.48
$45.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyewear Frame Style Frameless
- Lens Color I/O
- Lens Coating Scratch-Resistant
- Lens Material Polycarbonate
- Frame Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # BK319
- Zoro # G4456812
- UPC # 766868281585
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Safety Glasses Size | Universal |
Size | Universal |
Description
Safety Glasses, Series BK3, Gender Unisex, Lens Color Light Gray, Polarized Lens No, Lens Coating Anti-Scratch, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Frameless, Frame Color Clear, Eyewear Size M, Frame Material Polycarbonate, Lens Material Polycarbonate, Temple Color Indoor/Outdoor Mirror, Temple Style Hybrid, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.9 Percent, Standards ANSI Z87+
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Overboots, Mens, Size 11, Yellow, PR (151011)
- MOLDEX Battleplugs(R) Reusable Soft Plastic Ear Plugs, Bell Shape, 24 dB, Tan, 1 PR (6499)
- MSA SAFETY Full Brim Hard Hat, V-Gard, Slotted, Type 1, Class E, Staz-On Suspension, Pinlock (4-Point), White (454733)
- CONDOR Safety Sign, 3 1/2 in Height, 5 in Width, Vinyl, Horizontal Rectangle, English, 486P80 (486P80)
- MCR SAFETY Safety Glasses, Gray Anti-Scratch (BK312)
- MCR SAFETY Safety Glasses, Clear Scratch Resistant (KD720)
- MCR SAFETY Safety Glasses, Blue Mirror Anti-Fog, Scratch-Resistant (DM1328BDC)
- MCR SAFETY Safety Glasses, Clear Anti-Scratch (CK110)
- MCR SAFETY Bearkat Magnifier Eyewear, w/ 1.5 Dioper, Padded Temple, Clear (MCSBKH15)
- MCR SAFETY Safety Glasses, Clear Anti-Scratch (DM1310P)
- HONEYWELL UVEX Safety Glasses, Amber Anti-Fog, Anti-Scratch, Polarized (S2942HS)
- Mcr Safety Eye Protection