Shop All Safety Glasses
Mcr Safety
Safety Glasses, Indoor/Outdoor Anti-Fog, Scratch-Resistant
Mfr # RP219AF
Zoro # G5166673
product price: $13.45
/ea
$13.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyewear Frame Style Full-Frame
- Lens Coating Anti-Fog, Scratch-Resistant
- Lens Material Polycarbonate
- Frame Material Polycarbonate
- Polarized Lens No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # RP219AF
- Zoro # G5166673
- UPC # 766868282247
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Safety Glasses Size | Universal |
Size | Universal |
Description
Safety Glasses, Series RP2, Gender Unisex, Lens Color Clear, Polarized Lens No, Lens Coating Anti-Fog, Scratch-Resistant, Yes Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Full-Frame, Frame Color Black, Eyewear Size M, Frame Material Polycarbonate, Lens Material Polycarbonate, Temple Color Black, Temple Style Bayonet, Photochromatic Lens No, Metal Detectable Yes, X-Ray Detectable Yes, UV Protection 99.99 Percent UVA/UVB, Includes Closed Cell Foam Lining
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKECHERS Work Shoes, 9-1/2, M, Black, Alloy, Womens, P (76553 BKPK SZ 9.5)
- ZORO SELECT Hazard Marking Tape, Roll, 1In W, 180 ft. L (8A382)
- WHIZARD Cut Resistant Gloves, 5 Cut Level, Uncoated, S, 1 PR (333370)
- BRADY Emergency Exit Sign, 7"X10", Plastic (90944)
- MCR SAFETY Safety Glasses, Green Scratch-Resistant (RP2120)
- MCR SAFETY Safety Glasses, Red Scratch-Resistant (RP21R)
- MCR SAFETY Safety Glasses, Blue Scratch Resistant (SR218B)
- MCR SAFETY Safety Glasses, Clear Anti-Fog ; Anti-Scratch (HK210PF)
- MCR SAFETY Safety Glasses, Gray Anti-Scratch (BK112)
- MCR SAFETY Safety Glasses, Clear Scratch-Resistant (CL110)
- MCR SAFETY Safety Glasses, Gray Anti-Scratch (LW212)
- Mcr Safety Eye Protection