Shop All Safety Glasses
Mcr Safety
Safety Glasses, Green Scratch-Resistant
Mfr # T11130
Zoro # G3252168
product price: $6.99
/ea
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyewear Frame Style Half-Frame
- Lens Color Green
- Lens Coating Scratch-Resistant
- Frame Material Nylon
- Polarized Lens No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # T11130
- Zoro # G3252168
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Details
Item | Safety Glasses |
Eyewear Frame Style | Half-Frame |
Lens Color | Green |
Lens Coating | Scratch-Resistant |
Frame Material | Nylon |
Polarized Lens | No |
Foam Lined | No |
Series | Triwear |
Standards | ANSI Z87.1-2015; ISO 12312-1 |
Frame Color | Onyx |
Safety Glasses Frame Style | Half-Frame |
Primary Lens Color | Green |
Primary Frame Color | Onyx |
Features | Nosepiece Type-Gel; Temple Type-Hybrid; Temple Color-Onyx; Temple Soft Mat. Color-Black; Hybrid Temple Design; Non-Slip, Soft Temple Material; Soft, Secure TPR Nose Pad |
Frame Type | Half-Frame |
Includes Polarized Lens Coating | No |
Description
Safety Glasses, Series Triwear(R), Polarized Lens No, Lens Coating Scratch-Resistant, No Foam Lined, Eyewear Frame Style Half-Frame, Standards ANSI Z87.1-2015
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Cold Protection Cut-Resistant Gloves, Acrylic Lining, M (RWG605M)
- WEARWELL Antifatigue Mat, Black/Yellow, 5 ft. L x (495.1516X3X5BYL)
- URREA Hard Hat Mounted Ear Muffs, 30 dB, Black/Red (USO3)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Natural Rubber Latex, M, 1 PR (80-100-VEND)
- MCR SAFETY Safety Glasses, Gray Scratch-Resistant (DM1312P)
- MCR SAFETY Glasses, Swagger SR5 Charcoal Frame, Gray UV-AF, 12PK (SR512AF)
- MCR SAFETY Safety Glasses, Gray Scratch-Resistant (KD512)
- MCR SAFETY Safety Glasses, Gray Anti-Fog (DM1312PF)
- MCR SAFETY Safety Glasses, Clear Anti-Fog (DM3MD10AF)
- MCR SAFETY Glasses, BearKat BK2 Clear Lens, 12PK (BK210)
- MILWAUKEE TOOL Polarized Performance Safety Glasses w/Gasket (Polybag) (48-73-2046)
- Mcr Safety Eye Protection