Shop All Safety Glasses
Mcr Safety
Safety Glasses, Green Scratch Resistant
Mfr # SR22BGZ
Zoro # G807963918
product price: $29.79
/ea
$29.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Green
- Lens Coating Scratch Resistant
- Lens Material Polycarbonate
- Frame Material Polycarbonate
- Polarized Lens Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # SR22BGZ
- Zoro # G807963918
- UPC # 766868547599
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Adjustable Arm Length | No |
Description
Safety Glasses, Series Swagger SR2, Gender Universal, Lens Color Green, Lens Coating Scratch Resistant, Frame Color Charcoal, Eyewear Size Universal, Frame Material Polycarbonate, Lens Material Polycarbonate, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, Includes Removeable side shields, Standards ANSI, ISO
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOWMAN DISPENSERS Bulk Dispenser - Triple (BK006-0111)
- CONDOR Leather Gloves, Fingerless, Brown, M, PR (6JJ98)
- KLEENGUARD G60 Purple Nitrile Cut Resistant Gloves, Grey/Black, Purple Fingertips, Ambidextrous, SM, 1 Pair (97430)
- STENS Safety Glasses - Polycarbonate Lens Filters 99.9% Of Harmful Uv Rays (751-634)
- MCR SAFETY Safety Glasses, Gray Anti-Fog (SR522ZPF)
- MCR SAFETY Safety Glasses, Blue Scratch Resistant (SR218BZ)
- MCR SAFETY Safety Glasses, Gray Scratch-Resistant (CL417)
- MCR SAFETY Safety Glasses, Clear Uncoated (BL010)
- MCR SAFETY Safety Glasses, Gray Anti-Fog (CL5H20GPF)
- MCR SAFETY Safety Glasses, Mirror Scratch-Resistant (ST117)
- DEWALT Safety Glasses, Wraparound I/O Lens, 12PK (DPG94-9D)
- Mcr Safety Eye Protection