Shop All Safety Glasses
Mcr Safety
Safety Glasses, Green Scratch-Resistant
Mfr # 98120
Zoro # G3600908
product price: $6.25
/ea
Sold in multiples of 12 for $75.00
$75.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyewear Frame Style Full-Frame
- Lens Coating Scratch-Resistant
- Lens Material Polycarbonate
- Polarized Lens No
- Foam Lined No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 98120
- Zoro # G3600908
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Details
Eyewear Frame Style | Full-Frame |
Item | Safety Glasses |
Lens Color | Green |
Lens Coating | Scratch-Resistant |
Lens Material | Polycarbonate |
Polarized Lens | No |
Foam Lined | No |
Series | Yukon |
Standards | ANSI Z87.1-2015; ISO 12312-1 |
Features | Filter 2.0 Coated Lens; Dielectric, No Metal Parts; Spatula Temples; Lens Design: Single; Nosepiece Type: Polycarbonate; Temple Color: Green; Temple Material: Polycarbonate |
Primary Lens Color | Green |
Safety Glasses Frame Style | Full-Frame |
Visible Luminous Transmission | 0.3 |
Temple Style | Spatula |
Temple Color | Green |
Includes Polarized Lens Coating | No |
Frame Type | Full-Frame |
Arm Color | Green |
Arm Tip Type | Spatula |
Description
Safety Glasses, Series YUKON(R), Polarized Lens No, Lens Coating Scratch Resistant, No Foam Lined, Eyewear Frame Style Full-Frame, Standards ANSI Z87.1-2015
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETY TECHNOLOGY INTERNATIONAL Pull Station Guard, Surface, 3-3/16inD (STI-1200)
- ALLEN CO Granite River Men's Felt Sole Wading Boots, Size 11, Gray (15741)
- MSA SAFETY Full Face Respirator, S, Bayonet, Hycar (10075915)
- PRESCO Presco Polka Dot Flagging Tape (PDRBK-373)
- MCR SAFETY Glasses, Checklite CL3 Foam Lined, I/O AF Lens, 12PK (CL319AF)
- MCR SAFETY Safety Glasses, Light Blue Anti-Fog (DM1323PF)
- MCR SAFETY Safety Glasses, Clear 99.9% UV Rays; Scratch-Resistant (CK110)
- MCR SAFETY Safety Glasses, Gray Anti-Fog (DM1322PF)
- MCR SAFETY Safety Glasses, Clear/Blue Anti-Scratch (VL210MB)
- MCR SAFETY Safety Glasses, Gray Anti-Scratch (BK312)
- EDGE EYEWEAR Safety Glasses, Gray Scratch-Resistant (SR111AR)
- Mcr Safety Safety Glasses