Shop All Safety Glasses
Mcr Safety
Safety Glasses, Gray Scratch-Resistant
Mfr # ST112
Zoro # G3681212
product price: $4.19
/ea
$4.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Gray
- Frame Color Black
- Lens Coating Scratch-Resistant
- Lens Material Polycarbonate
- Frame Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # ST112
- Zoro # G3681212
- UPC # 766868001121
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Size | Universal |
Details
Item | Safety Glasses |
Lens Color | Gray |
Frame Color | Black |
Lens Coating | Scratch-Resistant |
Lens Material | Polycarbonate |
Frame Material | Nylon |
Polarized Lens | No |
Gender | Unisex |
Foam Lined | No |
Series | Storm |
UV Protection | 99.99% UVA/UVB |
Standards | ANSI Z87.1-2010 |
Photochromatic Lens | No |
Metal Detectable | Yes |
ANSI Dust/Splash Rating | Not Rated for Dust or Splash |
X-Ray Detectable | No |
Frame Style | Wraparound |
Arm Tip Type | Bayonet |
Arm Color | Black |
Frame Type | Half-Frame |
Description
Safety Glasses, Series ST1, Gender Unisex, Lens Color Gray, Polarized Lens No, Lens Coating Scratch-Resistant, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Half-Frame, Frame Color Black, Eyewear Size M, Frame Material Nylon, Lens Material Polycarbonate, Temple Color Black, Temple Style Nonadjustable, Photochromatic Lens No, Metal Detectable Yes, X-Ray Detectable Yes, UV Protection 99.99 Percent UVA/UVB, Standards ANSI Z87+, CAN/CSA Z94.3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OBERON Hi-Vis FR/Arc-Rated 7.5 oz 88/12 Safety Coveralls, Hi-Vis Yellow, M (ZFE106-M)
- SAFETYPOSTER.COM Safety Poster, Open Doors Carefully, ENG (P0153)
- HONEYWELL NORTH Nitri-Knit Supported Nitrile Gloves, Blue, XL (NK803ES/10)
- SAFE HANDLER Safe Handler Full Color Green Safety Glasses (BLSH-ESCR-CLCT-SG8GR-12)
- MCR SAFETY Safety Glasses, Gray Scratch-Resistant (135-KD112)
- MCR SAFETY Crews 135-SR128B Swagger Polished White Frame Bl Diamond (135-SR128B)
- MCR SAFETY Antifog Safety Glasses, UV Protection, Clear (MCSCL110AF)
- MCR SAFETY Safety Glasses, Clear Anti-Fog, Scratch Resistant (135-BK110AF)
- MCR SAFETY Safety Glasses, Gray Scratch-Resistant (BK112)
- MCR SAFETY CHECKLITE SCRATCH-RESISTANT SAFETY GLASS (CL112)
- SAFETY Safety Hercules Anti-Fog Safety Glasses With 1.5 Smoke Lens (Hercules 1.5 SM A/F)
- Mcr Safety Eye Protection