Shop All Safety Glasses
Mcr Safety
Safety Glasses, Gray Scratch-Resistant
Mfr # KD512
Zoro # G5048645
$4.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyewear Frame Style Half-Frame
- Lens Color Gray
- Lens Coating Scratch-Resistant
- Frame Material Nylon
- Polarized Lens No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mcr Safety
- MFR # KD512
- Zoro # G5048645
- UPC # 766868544123
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Description
Safety Glass, Series KD5, Gender Unisex, Lens Color Gray, Polarized Lens No, Lens Coating Scratch-Resistant, No Foam Lined, Eyewear Frame Design Traditional, Eyewear Frame Style Half-Frame, Frame Color Black, Eyewear Size M, Frame Material Nylon, Temple Style Spatula, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, Standards ANSI Z87+, CAN/CSA Z94.3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED KAP Slash Pocket Jacket JT22NV RG XL (JT22NV RG XL)
- VITALITE Warning Light, Amber, LED, 5-1/8" D (121SLED-120A-M1)
- SAFEWAZE Full Body Harness, Vest Style, L (FS99160-E-L)
- SEARCHERS Black Cowboy Boots with Buckle for Western Style or Motorcycle Look - Large (SC200916BKL)
- MCR SAFETY Glasses, Memphis MP1 Black Frame, Gray, 12PK (MP112)
- MCR SAFETY Safety Glasses, Gray Duramass Hard Coat (BK112)
- MCR SAFETY Glasses, Dominator DM3 Polarized 2.5 Gray MAX36 (DM3H25GZDC)
- MCR SAFETY Safety Glasses, Blue Scratch-Resistant (BK213)
- MCR SAFETY Safety Glasses, Green Scratch Resistant (SR22BG)
- MCR SAFETY Uncoated Safety Glass with Cord, Clear Anti-Scratch (MP110)
- SELLSTROM Safety Glasses, Smoke Anti-Fog, Scratch-Resistant (S70001)
- Mcr Safety Safety Glasses