Shop All Safety Glasses
Mcr Safety
Safety Glasses, Gray Scratch-Resistant
Mfr # CL112
Zoro # G801839875
product price: $17.49
/pk 12, $1.46/ea
$17.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyewear Frame Style Aviator
- Lens Color Gray
- Lens Coating Scratch-Resistant
- Lens Material Polycarbonate
- Frame Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # CL112
- Zoro # G801839875
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Details
Eyewear Frame Style | Aviator |
Item | Safety Glasses |
Lens Color | Gray |
Frame Color | Smoke |
Lens Coating | Scratch-Resistant |
Lens Material | Polycarbonate |
Frame Material | Polycarbonate |
Standards | ANSI Z87.1+ Compliant |
Visible Luminous Transmission | 0.13 |
Weight | 1.12 lbs |
Color | Smoke |
Features | Scratch-Resistant Lens Coating |
Temple Style | Spatula |
Material | Polycarbonate |
Frame Type | Aviator |
Arm Tip Type | Spatula |
Description
Stylish safety glasses offer exclusive Duramass scratch-resistant lens coating. Flexible temple design for a comfortable fit. Filters 99.9% of UV rays. Choose from a selection of lens options and designer colors to get the look you want at a reasonable price. Meets high-impact standard.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR M-Pact XD Impact Gloves, XL, Hi-Vis Yellow, PR (SMP-91-011)
- NMC No Trespassing Sign - Bilingual, M732PB (M732PB)
- XTRATUF Men's Steel Toe 6 in Legacy Ankle Deck Boot, BROWN, M, Size 10 (LDBSTL)
- FALLTECH Tripod Pulley, Aluminum, 5 in H, Blue (7421)
- MCR SAFETY Safety Glasses, Clear Anti-Fog (DL310AF)
- MCR SAFETY Safety Glasses, Clear Duramass® Scratch-Resistant (BK119)
- MCR SAFETY Safety Glasses, Gray Duramass Hard Coat (BK112)
- MCR SAFETY Safety Glasses, Clear Anti-Fog (RP310PF)
- MCR SAFETY Safety Glasses, Gray Anti-Fog (OG222PF420)
- MCR SAFETY Uncoated Safety Glass with Cord, Clear Anti-Scratch (MP110)
- SCOTCH 3M Safety Glasses Clear Lens Black/Red Frame 1 pc (47010H1-DC)
- Mcr Safety Eye Protection