Shop All Safety Glasses
Mcr Safety
Safety Glasses, Gray Scratch-Resistant
Mfr # CL112
Zoro # G4433007
product price: $1.69
/ea
Sold in multiples of 5 for $8.45
$8.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Gray
- Lens Coating Scratch-Resistant
- Lens Material Polycarbonate
- Frame Material Polycarbonate
- Polarized Lens No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # CL112
- Zoro # G4433007
- UPC # 766868761124
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Details
Item | Safety Glasses |
Lens Color | Gray |
Frame Color | Black |
Lens Coating | Scratch-Resistant |
Lens Material | Polycarbonate |
Frame Material | Polycarbonate |
Polarized Lens | No |
Gender | Unisex |
Series | Checklite |
Standards | ANSI Z87.1; ISO 12312-1; AS/NZS 1337.1; CE EN166; CAN/CSA Z94.3 |
Features | Good For Everyday Use or a New Visitor Spec; Smaller Frame Sized to Fit Smaller Faces; Lens Design: Single; Temple Color: Smoke; Temple Type: Spatula; Temple Material: Polycarbonate |
Metal Detectable | No |
X-Ray Detectable | No |
Weight | 0.086 lbs |
Visible Luminous Transmission | 0.13 |
Arm Color | Smoke |
Frame Type | Aviator |
Arm Tip Type | Spatula |
Description
Safety Glasses,Black Frame,Gray Lens, Polarized Lens No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians ST21B Type R Class 3 Long Sleeve Black Bottom T-Shirt (ST21B-3PGS-3X)
- RAE Stencil, Caution Forklift Traffic, STL-108-12415 (STL-108-12415)
- MOON AMERICAN Fire Hose Reel Cover - 26 In. X 7-1/2 In. - Red Vinyl (138-2)
- SAFETY TECHNOLOGY INTERNATIONAL Fire Extinguisher Alarm (STI-6255)
- MCR SAFETY Safety Glasses, Clear Scratch-Resistant (CL110)
- MCR SAFETY Safety Glasses, Anti-Fog, Over Glass, Clear (MCSCRWOG110AF)
- MCR SAFETY CHECKLITE SCRATCH-RESISTANT SAFETY GLASS (CL112)
- MCR SAFETY Crews 135-SR128B Swagger Polished White Frame Bl Diamond (135-SR128B)
- MCR SAFETY Safety Glasses, Clear Scratch-Resistant (KD310)
- MCR SAFETY Crews 135-9800XL Yukon Xl Uncoated Protective Eyewear (135-9800XL)
- PROSKIT Safety Glasses (MS-710)
- Mcr Safety Safety Glasses