Shop All Safety Glasses
Mcr Safety
Safety Glasses, Gray Scratch-Resistant
Mfr # BK112
Zoro # G4433031
original price:
$3.19
29% off
new price: $2.25
/ea
Sold in multiples of 5 for $11.25
$11.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Gray
- Lens Coating Scratch-Resistant
- Lens Material Polycarbonate
- Frame Material Polycarbonate
- Polarized Lens No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # BK112
- Zoro # G4433031
- UPC # 766868231122
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Details
Item | Safety Glasses |
Lens Color | Gray |
Frame Color | Gray |
Lens Coating | Scratch-Resistant |
Lens Material | Polycarbonate |
Frame Material | Polycarbonate |
Polarized Lens | No |
Gender | Unisex |
Series | BearKat |
Standards | ANSI Z87.1; ISO 12312-1; AS/NZS 1337.1; CE EN166; CAN/CSA Z94.3 |
Features | Strong Yet Lightweight Design; Single Lens Design With Integral Side Shields For Unobstructed View; Non-Slip Soft Temple Material; Nosepiece Type: Polycarbonate; Temple Type: Hybrid; Temple Material: Polycarbonate; Temple Color: Gray; Temple Soft Mat. Color: Black |
Metal Detectable | No |
X-Ray Detectable | No |
Weight | 0.093 lbs |
Visible Luminous Transmission | 0.13 |
Frame Type | Wraparound |
Arm Tip Type | Hybrid |
Arm Color | Gray; Black |
Description
Safety Glasses,Wraparound,Gray, Polarized Lens No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Blk Tag, 1-1/2 x 1-1/2 In, Orn, Al, Rnd, PK25 (87604)
- CONDOR Directional Arrow Sign, No Text, 7" W, 2-1/2" H, Aluminum, Red, White (473A26)
- SAS SAFETY EMERGENCY EYE WASH BOTTLE 16oz 24-101 (SA5130)
- WEARWELL 8 ft. L x PVC Surface With PVC Sponge, 15/16" Thick (495)
- MCR SAFETY Safety Glasses, Clear Scratch-Resistant (BK110)
- MCR SAFETY Safety Glasses, Clear Anti-Fog, Scratch Resistant (135-BK110AF)
- MCR SAFETY Safety Glasses, Gray Scratch-Resistant (CL112)
- MCR SAFETY Crews 135-BKH25 Bearkat Magnifier - 2.5Clear Lens (135-BKH25)
- MCR SAFETY Antifog Safety Glasses, UV Protection, Clear (MCSCL110AF)
- MCR SAFETY Safety Glasses, Clear Scratch-Resistant (SR110)
- BOLLE SAFETY Safety Glasses, Amber Anti-Fog, Anti-Scratch, Anti-Static (NESSPCSP)
- Mcr Safety Safety Glasses