Shop All Safety Glasses
Mcr Safety
Safety Glasses, Gray Duramass Scratch-Resistant
Mfr # KD112
Zoro # G501839816
product price: $47.75
/pk 12, $3.98/ea
$47.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyewear Frame Style Wraparound
- Lens Material Polycarbonate
- Frame Material Nylon
- Standards AS/NZS 1337.1; CAN/CSA Z94.3; ISO 12312-1 Blue Light 0.89; Z87+
- Temple Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # KD112
- Zoro # G501839816
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Details
Eyewear Frame Style | Wraparound |
Item | Safety Glasses |
Lens Color | Gray |
Frame Color | Black Matte |
Lens Coating | Duramass Scratch-Resistant |
Lens Material | Polycarbonate |
Frame Material | Nylon |
Standards | AS/NZS 1337.1; CAN/CSA Z94.3; ISO 12312-1 Blue Light 0.89; Z87+ |
Temple Color | Black |
Primary Frame Color | Black |
Color | Black Matte |
Temple Style | Telescoping; Spatula |
Weight | 0.066 lbs |
Visible Luminous Transmission | 0.13 |
Material | Polycarbonate |
Arm Tip Type | Telescoping; Spatula |
Frame Type | Wraparound |
Arm Color | Black |
Description
Attractive, modern design gives you a stylish, light-weight option that you'll want to wear all day long. Strong polycarbonate lenses provide excellent protection from flying debris. Adjustable temples and gel nose piece enhance wearing comfort. Duramass® coating delivers superior scratch resistance. Blue block filters out 99% of harmful U.V. radiation.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDIAN PURE SAFETY GROUP SERIES 3 HARNESS, XL-XXL, QC (37126)
- CHICAGO PROTECTIVE APPAREL Flame Resistant Coverall, Navy Blue, Cotton Blend, 2XL (605-USN-2XL)
- 3M DBI-SALA Carabiner, Twist Lock; Hook, Zinc Plated Steel, Yellow Zinc (2000112)
- RED KAP Industrial Work Pants, Navy, Size 38x34 In (PT20NV 38 34)
- MCR SAFETY Safety Glasses, Clear Duramass Scratch-Resistant (KD110)
- MCR SAFETY Safety Glasses, Clear 99.9% UV Rays; Anti-Fog; Scratch-Resistant (ST110)
- MCR SAFETY Safety Glasses, Brown Anti-Fog (RP31BPF)
- MCR SAFETY Safety Glasses, Gray Scratch-Resistant (DM1312P)
- MCR SAFETY Safety Glasses, Clear Anti-Fog ; Anti-Scratch (KD110AF)
- MCR SAFETY Glasses, TC1 XL Black Temples, Clear Lens, 12PK (TC110XL)
- EDGE EYEWEAR Safety Glasses, Clear Anti-Scratch (XFL611)
- Mcr Safety Safety Glasses