Shop All Safety Glasses
Mcr Safety
Safety Glasses, Gray Duramass Hard Coat
Mfr # KD112
Zoro # G6665622
product price: $2.99
/ea
Sold in multiples of 12 for $35.88
$35.88
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lens Coating Duramass Hard Coat
- Frame Material Nylon
- Color Black
- Series Klondike
- Standards AS/NZS 1337.1; CAN/CSA Z94.3; ISO 12312-1 Blue Light 0.89; Z87+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # KD112
- Zoro # G6665622
- UPC # 766868381124
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Details
Item | Safety Glasses |
Lens Color | Gray |
Lens Coating | Duramass Hard Coat |
Frame Material | Nylon |
Color | Black |
Series | Klondike |
Standards | AS/NZS 1337.1; CAN/CSA Z94.3; ISO 12312-1 Blue Light 0.89; Z87+ |
Frame Color | Black |
Visible Luminous Transmission | 0.13 |
Temple Style | Telescoping; Spatula |
Arm Tip Type | Telescoping; Spatula |
Description
Safety Glasses
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNDSTROM SAFETY Sundstrom® Safety Pro Pack SR 100, L/XL, 1 Each, (H05-5721L)
- PANDUIT Gate Valve Lockout Device (PSL-V6A)
- LYLE Driveway No Parking Sign, 18" x 12, LR7-28-12HA (LR7-28-12HA)
- ACCUFORM Caution Tag By The Roll, 6-1/4 x 3, PK250 (TAR160)
- MCR SAFETY Safety Glasses, Amber Duramass Hard Coat (KD114)
- MCR SAFETY Safety Glasses, Gray Scratch-Resistant (S2112)
- MCR SAFETY Safety Glasses, Clear Uncoated (26G909)
- MCR SAFETY Safety Glasses, Gray Anti-Fog (UD112PF)
- MCR SAFETY Glasses, Checklite CL1 Clear Lens - BULK, 12PK (CL110N)
- MCR SAFETY Safety Glasses, Clear Anti-Scratch (55KY47)
- CONDOR Safety Glasses, Blue Mirror Anti-Scratch (52YP48)
- Mcr Safety Eye Protection