Shop All Safety Glasses
Mcr Safety
Safety Glasses, Gray Anti-Scratch
Mfr # SR112
Zoro # G4456191
product price: $6.35
/ea
$6.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyewear Frame Style Full-Frame
- Lens Coating Scratch-Resistant
- Lens Material Polycarbonate
- Frame Material Polycarbonate
- Polarized Lens No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # SR112
- Zoro # G4456191
- UPC # 766868021389
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Safety Glasses Size | Universal |
Size | Universal |
Description
Safety Glasses, Series SR1, Gender Unisex, Lens Color Gray, Polarized Lens No, Lens Coating Anti-Scratch, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Full-Frame, Frame Color Black, Eyewear Size M, Frame Material Polycarbonate, Lens Material Polycarbonate, Temple Color Black, Temple Style Bayonet, Photochromatic Lens No, Metal Detectable Yes, X-Ray Detectable Yes, UV Protection 99.99 Percent UVA/UVB, Standards ANSI Z87+
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Knit Glove, Poly/Cotton, XS, PK12 (5PE85)
- SIGNMISSION No Parking by Order of Fire Marshal Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23628 (A-1218-23628)
- CONDOR Cut Resistant Sleeve, 14 In., Thumbhole (3NZA1)
- HEXARMOR Hi-Vis Cut Resistant Coated Gloves, A9 Cut Level, Nitrile, S, 1 PR (2062-S (7))
- MCR SAFETY Safety Glasses, Clear Anti-Scratch (SR110)
- MCR SAFETY Glasses, HK1 I/O Clear Mirror Lens, 12PK (HK119)
- MCR SAFETY Glasses, Swagger RP2 Clear MAX36 Lenses, 12PK (RP210DC)
- MCR SAFETY Welding Safety Glasses, Shade 2.0 Scratch-Resistant (LW2120)
- MCR SAFETY Safety Glasses, Gray Anti-Scratch (BK112)
- MCR SAFETY Safety Glasses, Clear Anti-Scratch (KD310)
- MAGID Safety Glasses, Clear Antifog Coating (Y770HVAFC)
- Mcr Safety Eye Protection