Shop All Safety Glasses
Mcr Safety
Safety Glasses, Gray Anti-Scratch
Mfr # BK112
Zoro # G4143772
product price: $2.19
/ea
Sold in multiples of 12 for $26.28
$26.28
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Eyewear Frame Style Frameless
- Lens Color Gray
- Lens Coating Scratch-Resistant
- Lens Material Polycarbonate
- Frame Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # BK112
- Zoro # G4143772
- UPC # 766868231122
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Safety Glasses Size | Universal |
Size | Universal |
Description
Safety Glasses, Series BK1, Gender Unisex, Lens Color Gray, Polarized Lens No, Lens Coating Anti-Scratch, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Frameless, Frame Color Black/Gray, Eyewear Size M, Frame Material Polycarbonate, Lens Material Polycarbonate, Temple Color Gray, Temple Style Hybrid, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.9 Percent, Standards ANSI Z87+
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAUSCH + LOMB Sight Savers Premoistened Lens Cleaning Tissues, 8 x 5, 100PK (8574GM)
- PROPPER Mens Tactical Pant, Khaki, Size M Reg (F520155250M2)
- ANSELL Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, 7, 1 PR (11-751)
- ACCUFORM No Smoking Sign, 14 in H, 10" W, Vinyl, Rectangle, English, Spanish, SBMSMK019VS (SBMSMK019VS)
- MCR SAFETY Safety Glasses, Blue Anti-Scratch (BK113)
- MCR SAFETY Safety Glasses, Indoor/Outdoor Anti-Scratch (BK119)
- MCR SAFETY MCR Safety® SS110 Safety Glasses SS1 Series, Black Frame, Clear Lens (SS110)
- MCR SAFETY Safety Glasses, Black Duramass® Scratch-Resistant (SS110)
- MCR SAFETY Safety Glasses, Gray Polarized (MOUD112PF)
- MCR SAFETY BearKat Safety Glasses, BK1 Series, UV-AF Anti-Scratch Coating, Wraparound, Frameless, Clear Lens (BK110)
- EDGE EYEWEAR Safety Glasses, Silver Mirror Polycarbonate Lens, Scratch-Resistant (XB137)
- Mcr Safety Safety Glasses