Shop All Safety Glasses
Mcr Safety
Safety Glasses, Gray Anti-Fog ; Uncoated
Mfr # MP112PF
Zoro # G005340504
product price: $5.25
/pr
$5.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Gray
- Frame Color Black
- Lens Coating Uncoated
- Lens Material Polycarbonate
- Frame Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # MP112PF
- Zoro # G005340504
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Arm Length | 4 in |
Temple-to-Temple Width | 5 7/8 in |
Adjustable Arm Length | No |
Description
Safety Glasses, Series Memphis, Gender Unisex, Lens Color Gray, Lens Coating Uncoated, Frame Color Black, Eyewear Size Universal, Frame Material Polycarbonate, Lens Material Polycarbonate, Photochromatic Lens No, X-Ray Detectable No, Includes Cord, Standards ANSI Z87+, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERTECH White, Large, 1440 PK (FC-G-L)
- DANNER Size 10-1/2 Men's 6 in Work Boot Steel Work Boot, Brown (15564)
- TILLMAN Stick Welding Gloves, Cowhide Palm, XL, PR (1018XL)
- NMC First Aid Sign, S53R (S53R)
- MCR SAFETY Safety Glasses, Gray Anti-Fog (SR522ZPF)
- MCR SAFETY Glasses, SS1 Black Frame, Gray Lens, 12PK (SS112)
- MCR SAFETY Glasses, Swagger SR4 Clr Frm, Blk Mir MAX36 Polaz (SR417BZDC)
- MCR SAFETY Safety Glasses, Clear Duramass Scratch-Resistant (KD110)
- MCR SAFETY Safety Glasses, Clear Anti-Scratch (CK110)
- MCR SAFETY Safety Glasses, Clear Anti-Fog, Scratch-Resistant (DL310AF)
- 3M Safety Glasses Kit, Clear Anti-Fog ; Anti-Scratch (S1201SGAF-TSKT)
- Mcr Safety Eye Protection