Shop All Safety Glasses
Mcr Safety
Safety Glasses, Gray Anti-Fog
Mfr # SR522ZPF
Zoro # G207963884
product price: $38.55
/ea
$38.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Gray
- Lens Coating Anti-Fog
- Lens Material Polycarbonate
- Frame Material Polycarbonate
- Polarized Lens Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # SR522ZPF
- Zoro # G207963884
- UPC # 766868545564
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Adjustable Arm Length | No |
Description
Safety Glasses, Series Swagger SR2, Gender Universal, Lens Color Gray, Lens Coating Anti-Fog, Frame Color Gray, Eyewear Size Universal, Frame Material Polycarbonate, Lens Material Polycarbonate, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, Includes Not Applicable, Standards ANSI, ISO
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAKELAND Micromax Ns Coverall, Micromax Ns Coverall W/Zipper, 3X-L (CTL412-3XL)
- TINGLEY Tingley Icon LTE ANSI Class 3 Hi-Vis Rain Pants (P27122 2X)
- SUPERGRIT 4" Stair nosing-4'0" Black (142-BLA4)
- FALLTECH Vertical Beam Clamp, Steel Anchor (7536)
- MCR SAFETY Safety Glasses, Blue Scratch Resistant (SR218BZ)
- MCR SAFETY Safety Glasses, Green Scratch Resistant (SR22BGZ)
- MCR SAFETY Safety Glasses, Clear Mirror Indoor/Outdoor Duramass Scratch-Resistant (KD119)
- MCR SAFETY Glasses, BearKat BK1 Clear Lens - BULK, 12PK (BK110N)
- MCR SAFETY Safety Glasses, Clear Anti-Fog (DL310AF)
- MCR SAFETY Safety Glasses, Blue Scratch-Resistant (KD113)
- ERGODYNE Skullerz AEGIR Safety Glasses with Mirrored Lenses, Matte Black Frame, Orange Mirror PolyCarb Lens (55009)
- Mcr Safety Eye Protection