Shop All Safety Glasses
Mcr Safety
Safety Glasses, Gray Anti-Fog, Scratch-Resistant
Mfr # SR142AF
Zoro # G5166637
product price: $7.59
/ea
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyewear Frame Style Full-Frame
- Frame Color Clear
- Lens Coating Anti-Fog, Scratch-Resistant
- Lens Material Polycarbonate
- Frame Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # SR142AF
- Zoro # G5166637
- UPC # 766868645622
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Safety Glasses Size | Universal |
Size | Universal |
Description
Safety Glasses, Series SR1, Gender Unisex, Lens Color Gray, Polarized Lens No, Lens Coating Anti-Fog, Scratch-Resistant, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Full-Frame, Frame Color Clear, Eyewear Size M, Frame Material Polycarbonate, Lens Material Polycarbonate, Temple Color Black, Temple Style Bayonet, Photochromatic Lens No, Metal Detectable Yes, X-Ray Detectable Yes, UV Protection 99.99 Percent UVA/UVB, Standards ANSI Z87+
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLAR PLUS Insulated Jacket size L (FW004-420)
- INTERNATIONAL ENVIROGUARD Polypropylene Coverall, XL, White, PK25, XL, White (2012)
- HILLMAN English Black No Parking Sign 8 in. H X 12 in. W, 6PK (839902)
- BRK Smoke Alarm, Ionization Sensor, 85 dB @ 10 ft Audible Alert, 120V AC, 9V (9120B)
- MCR SAFETY Safety Glasses, Red Scratch-Resistant (SR14R)
- MCR SAFETY Safety Glasses, Clear Anti-Scratch (DM1310P)
- MCR SAFETY Safety Glasses, Clear 99.9% UV Rays; Scratch-Resistant (TK110)
- MCR SAFETY Safety Glasses, Clear Anti-Fog (KD710PF)
- MCR SAFETY Safety Works Tomahawk Safety Glasses Clear Lens Black Frame 1 pc (SWTK110)
- MCR SAFETY Glasses, Klondike KD1 Silver Mirror Lenses, 12PK (KD117)
- MCR SAFETY Safety Glasses, Gray 99.9% UV Rays;Anti-Fog; Scratch-Resistant (OG110AF)
- Mcr Safety Eye Protection