Shop All Safety Glasses
Mcr Safety
Safety Glasses, Gray Anti-Fog, Scratch-Resistant
Mfr # RT112AF
Zoro # G4284061
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyewear Frame Style Half-Frame
- Lens Color Gray
- Lens Coating Anti-Fog, Scratch-Resistant
- Lens Material Polycarbonate
- Frame Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mcr Safety
- MFR # RT112AF
- Zoro # G4284061
- UPC # 766868874138
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Safety Glasses Size | Universal |
Size | Universal |
Description
Safety Glasses, Series RT1, Gender Unisex, Lens Color Gray, Polarized Lens No, Lens Coating Anti-Fog, Scratch-Resistant, Yes Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Half-Frame, Frame Color Black, Eyewear Size M, Frame Material Nylon, Lens Material Polycarbonate, Temple Color Black, Temple Style Adjustable, Bayonet, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENDURA MIG Welding Gloves, Cowhide Palm, M (398KGLBGM)
- JUSTIN ORIGINAL WORKBOOTS Size 7-1/2 Women's Western Boot Steel Work Boot, Brown (GY9991)
- BULLARD Lens Covers, Mylar, PK25 (88VXLC)
- HILLMAN 4 in. Reflective Silver Plastic Nail-On Number 7 1 pc, 3PK (841610)
- MCR SAFETY Glasses, ForceFlex FF1 Orange Frame, Silver Mirr, 12PK (FF137)
- MCR SAFETY Safety Glasses, Mirror Scratch-Resistant (FF317)
- MCR SAFETY Safety Glasses, Mirror Scratch-Resistant (ST117)
- MCR SAFETY Glasses, Memphis MP1 Black Frame, Amber UV-AF, 12PK (MP114AF)
- MCR SAFETY Glasses, Checklite CL1 Silver Mirror Lens, 12PK (CL117)
- MCR SAFETY Safety Glasses, Clear Anti-Fog (KD710AF)
- BOLLE SAFETY Safety Glasses, Gray Anti-Fog ; Anti-Static ; Anti-Scratch (40038)
- Mcr Safety Safety Glasses