Shop All Safety Glasses
Mcr Safety
Safety Glasses, Gray Anti-Fog, Scratch-Resistant
Mfr # HL112AF
Zoro # G4456873
product price: $7.69
/ea
$7.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Eyewear Frame Style Full-Frame
- Lens Color Gray
- Lens Coating Anti-Fog, Scratch-Resistant
- Lens Material Polycarbonate
- Frame Material Tpr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # HL112AF
- Zoro # G4456873
- UPC # 766868281783
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Safety Glasses Size | Universal |
Size | Universal |
Description
Safety Glasses, Series HL1, Gender Unisex, Lens Color Gray, Polarized Lens No, Lens Coating Anti-Fog, Scratch-Resistant, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Full-Frame, Frame Color Black, Gray, Eyewear Size M, Frame Material TPR, Lens Material Polycarbonate, Temple Color Silver, Temple Style Hybrid, Photochromatic Lens No, Metal Detectable Yes, X-Ray Detectable Yes, UV Protection 99.99 Percent UVA/UVB, Standards ANSI Z87+
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Low Halide Pipe Tape, Green, 100 ft. L, B30C-1125-569-GN (B30C-1125-569-GN)
- MUCK BOOT CO Women's Arctic Sport II Ankle Boot (AS2A105 M 050)
- ARIAT Work Boots, Composite, Womens, 10, B, Blk, PR (10011976)
- BEKINA StepliteX SolidGrip Polyurethane Boot, Green-Black, Size 7 (XAN1P/9180AP131-07)
- MCR SAFETY Safety Glasses, Gray Duramass Hard Coat (BK112)
- MCR SAFETY MCR Safety® Law® LW310AF Safety Glasses LW3, Orange Temple Insert, Clear Lens, Clear Frame (LW310AF)
- MCR SAFETY Safety Glasses, Light Blue Anti-Fog (HK213PF)
- MCR SAFETY Safety Glasses, Clear Anti-Fog (RP310PF)
- MCR SAFETY Safety Glasses, Red Scratch-Resistant (T411R)
- MCR SAFETY Safety Glasses, Clear Uncoated (BL010)
- ERB SAFETY Safety Glasses, Blue Frame, Blue Mirror, Blue Mirror Scratch-Resistant (15287)
- Mcr Safety Eye Protection