Shop All Safety Glasses
Mcr Safety
Safety Glasses, Gray Anti-Fog, Scratch Resistant
Mfr # CL112AF
Zoro # G3600138
product price: $1.69
/ea
Sold in multiples of 12 for $20.28
$20.28
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Eyewear Frame Style Frameless
- Lens Color Gray
- Lens Coating Anti-Fog, Scratch Resistant
- Lens Material Polycarbonate
- Polarized Lens No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # CL112AF
- Zoro # G3600138
- UPC # 766868281660
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Details
Item | Safety Glasses |
Eyewear Frame Style | Frameless |
Lens Color | Gray |
Lens Coating | Anti-Fog, Scratch Resistant |
Lens Material | Polycarbonate |
Polarized Lens | No |
Foam Lined | No |
Series | Checklite |
Standards | ANSI Z87.1-2015; ISO 12312-1; AS/NZS 1337.1 |
Features | Good For Everyday Use or a New Visitor Spec; Smaller Frame Sized to Fit Smaller Faces; Temple Type: Spatula; Nosepiece Type: Polycarbonate; Temple Color: Smoke; Temple Material: Polycarbonate; Lens Design: Single |
Safety Glasses Frame Style | Frameless |
Primary Lens Color | Gray |
Temple Color | Smoke |
Visible Luminous Transmission | 0.13 |
Temple Style | Spatula |
Includes Polarized Lens Coating | No |
Frame Type | Frameless |
Arm Tip Type | Spatula |
Arm Color | Smoke |
Description
Safety Glasses, Series CHECKLITE(R), Polarized Lens No, No Foam Lined, Eyewear Frame Style Frameless, Standards ANSI Z87.1-2015
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER 30 ft.L Rope Lifeline (L201030)
- RADIANS Radians ST11B Type R Class 2 Short Sleeve Black Bottom T-Shirt (ST11B-2PGS-XL)
- LYLE Caution Sign, 14"W, 10" H, 0.004" Thickness, LCU3-0407-ED_14x10 (LCU3-0407-ED_14x10)
- ROCKY Men's 6 in Work Boot Composite (FQ0006167)
- MCR SAFETY MCR Safety® SS110 Safety Glasses SS1 Series, Black Frame, Clear Lens (SS110)
- MCR SAFETY Safety Glasses, Gray Anti-Fog ; Anti-Scratch (22JJ50)
- MCR SAFETY Safety Glasses, Mirror Scratch-Resistant (FF327)
- MCR SAFETY Safety Glasses, Mirror Scratch-Resistant (BK219)
- MCR SAFETY Safety Glasses, Red Scratch-Resistant (RP21R)
- MCR SAFETY Safety Glasses, Green Scratch-Resistant (LW2130)
- RADIANS THRAXUS Elite Safety Eyewear, Gray Features, Smoke Lens (TXE1-20ID)
- Mcr Safety Eye Protection