Shop All Safety Glasses
Mcr Safety
Safety Glasses, Gray Anti-Fog
Mfr # OG212PF
Zoro # G107963571
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Gray
- Frame Color Black
- Lens Coating Anti-Fog
- Lens Material Polycarbonate
- Frame Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # OG212PF
- Zoro # G107963571
- UPC # 766868546714
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Adjustable Arm Length | Yes |
Description
Safety Glasses, Series Klondike OTG, Gender Universal, Lens Color Gray, Lens Coating Anti-Fog, Frame Color Black, Eyewear Size Universal, Frame Material Polycarbonate, Lens Material Polycarbonate, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, Includes Not Applicable, Standards ANSI, ISO
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M PAPR Assembly, Easy Clean Belt TR-627 (TR-617N)
- PETZL Sewn Webbing Sling, 47 1/4 in, Green (C40A 120)
- BRADY Precut Label Cartridge, Matte, 41/64 in H (M4C-375-342)
- ZORO SELECT Tower Light LED Module, 24VAC/DC, Blu (6JZG4)
- MCR SAFETY Safety Glasses, Clear Uncoated (9800B)
- MCR SAFETY Safety Glasses, Clear Anti-Fog ; Anti-Scratch (BD110PF)
- MCR SAFETY Safety Glasses, Clear Anti-Fog (T4110AF)
- MCR SAFETY Safety Glasses, Green Scratch-Resistant (T411G)
- MCR SAFETY Safety Glasses, Gray Anti-Fog, Scratch-Resistant (SR142AF)
- MCR SAFETY Safety Glasses, Clear Anti-Fog (DL310AF)
- MAGID Safety Glasses, Clear Antifog Coating (Y880HVPAFC)
- Mcr Safety Safety Glasses