Shop All Safety Glasses
Mcr Safety
Safety Glasses, Gray Anti-Fog
Mfr # KD712PF
Zoro # G007963725
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Gray
- Frame Color Black
- Lens Coating Anti-Fog
- Lens Material Polycarbonate
- Frame Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mcr Safety
- MFR # KD712PF
- Zoro # G007963725
- UPC # 766868546813
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Adjustable Arm Length | No |
Description
Safety Glasses, Series Klondike KD7, Gender Universal, Lens Color Gray, Lens Coating Anti-Fog, Frame Color Black, Eyewear Size Universal, Frame Material Polycarbonate, Lens Material Polycarbonate, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, Includes Not Applicable, Standards ANSI, ISO
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORCO Calibration Gas Cylinder, 103L (J101650PA)
- ANSELL Hyflex Electrical Glove Protector, Gray, Size 11, PR (96-003)
- WERNER Full Body Harness, Vest Style, XL (H312004)
- NMC Forklift Traffic Area Walk On Floor Sign (WFS20)
- MCR SAFETY Safety Glasses, Blue Scratch Resistant (SR218BZ)
- MCR SAFETY Safety Glasses, Indoor/Outdoor Scratch-Resistant (CL119)
- MCR SAFETY Safety Glasses, Gray Polarized (MOUD112PF)
- MCR SAFETY Safety Glasses, Clear Uncoated (CK100)
- MCR SAFETY Safety Glasses, Blue Anti-Scratch (SR148B)
- MCR SAFETY Glasses, BearKat BK3 Blue Mirror Lens, 12PK (BK318)
- MCR SAFETY Safety Glasses, Gray Scratch-Resistant (S2112)
- Mcr Safety Eye Protection