Shop All Safety Glasses
Mcr Safety
Safety Glasses, Gray Anti-Fog
Mfr # KD512AF
Zoro # G5047044
$3.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyewear Frame Style Half-Frame
- Lens Color Gray
- Frame Color Black
- Lens Coating Anti-Fog
- Frame Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mcr Safety
- MFR # KD512AF
- Zoro # G5047044
- UPC # 766868544130
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Details
Item | Safety Glasses |
Eyewear Frame Style | Half-Frame |
Lens Color | Gray |
Frame Color | Black |
Lens Coating | Anti-Fog |
Frame Material | Nylon |
Polarized Lens | No |
Gender | Unisex |
Foam Lined | No |
Series | Klondike (KD5) |
Eyewear Frame Design | Traditional |
Standards | ANSI Z87+, CAN/CSA Z94.3 |
Photochromatic Lens | No |
Metal Detectable | No |
Temple Style | Spatula |
X-Ray Detectable | No |
Includes Polarized Lens Coating | No |
Frame Style | Traditional |
Frame Type | Half-Frame |
Glasses Frame Style | Traditional with No Side Protection |
Arm Tip Type | Spatula |
Arm Color | Black |
Description
Safety Glass, Series KD5, Gender Unisex, Lens Color Gray, Polarized Lens No, Lens Coating Anti-Fog, No Foam Lined, Eyewear Frame Design Traditional, Eyewear Frame Style Half-Frame, Frame Color Black, Eyewear Size M, Frame Material Nylon, Temple Style Spatula, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, Standards ANSI Z87+, CAN/CSA Z94.3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Mp Cassette, Self-Laminating Label, Viny (S050X150VAM)
- BRADY Gate Valve Lockout, Fits Sz 1 to 2-1/2, Color: Red (65560)
- IMPACTO IMPACTO VI473130 Blackmaxx Vibration Reducing Glove - Medium (VI473130)
- HONEYWELL UVEX Uvex Genesis XC Safety Glasses, Black Frame, Clear HS Lens (S3300HS)
- MCR SAFETY Safety Glasses, Gray Anti-Fog (UD112PF)
- MCR SAFETY Glasses, Law LW2 Silver Mirror Lens, 12PK (LW217)
- MCR SAFETY Safety Glasses, Clear Anti-Fog ; Anti-Scratch (HL110AF)
- MCR SAFETY Safety Glasses, Gray Anti-Fog, Scratch-Resistant (HL112AF)
- MCR SAFETY Safety Glasses, Clear Scratch Resistant (KD720)
- MCR SAFETY Safety Glasses, Amber Scratch-Resistant (BK114)
- HONEYWELL UVEX Plano Collection A800 Series Safety Glasses, Clear Lens/Frame (UVXA800)
- Mcr Safety Safety Glasses