Shop All Safety Glasses
Mcr Safety
Safety Glasses, Gray Anti-Fog
Mfr # DM1322PF
Zoro # G5799322
product price: $11.29
/ea
$11.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lens Color Gray
- Frame Color Clear
- Lens Coating Anti-Fog
- Frame Material Polycarbonate
- Series Dominator DM3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # DM1322PF
- Zoro # G5799322
- UPC # 766868542174
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Details
Item | Safety Glasses |
Lens Color | Gray |
Frame Color | Clear |
Lens Coating | Anti-Fog |
Frame Material | Polycarbonate |
Series | Dominator DM3 |
Standards | ISO 12312-1 Blue Light 0.89; MIL - PRF - 31013; Z87+ |
Visible Luminous Transmission | 0.13 |
Temple Color | Clear; Blue |
Primary Frame Color | Clear |
Arm Color | Clear/Blue |
Description
Safety Glasses
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKSON SAFETY Hard Hat, Ratchet (4-Point), Orange, 12 PK (14843)
- SHOWA Nitrile Coated Gloves, Palm Coverage, Black/Gray, S, PR (370BS-06)
- JACKSON SAFETY Jackson SG Premium Protective Eyewear (50014)
- AZUSA SAFETY Welderbeast Buffalo Leather Mig Welding Gloves, White with Yellow Split Leather 4" Cuff, 2XL (WMIG)
- MCR SAFETY MCR Safety® Klondike® KD112 Safety Glasses KD1, MatteBlack Finish Frame, Gray Lens (KD112)
- MCR SAFETY Glasses, Checklite CL3 Foam Lined, I/O AF Lens, 12PK (CL319AF)
- MCR SAFETY Safety Glasses, Gray Anti-Fog (OG222PF420)
- MCR SAFETY Glasses, Swagger RP2 Clear MAX36 Lenses, 12PK (RP210DC)
- MCR SAFETY Safety Glasses, Gray Anti-Fog (SR522ZPF)
- MCR SAFETY Safety Glasses, Mirror Scratch-Resistant (ST117)
- CONDOR Safety Glasses, Anti-Fog, Anti-Static, Anti-Scratch, Frameless, Black Arm, Clear Lens (4VCK4)
- Mcr Safety Eye Protection