Shop All Safety Glasses
Mcr Safety
Safety Glasses, Gray Anti-Fog
Mfr # CL5H20GPF
Zoro # G507963652
product price: $8.69
/ea
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Gray
- Frame Color Gray
- Lens Coating Anti-Fog
- Lens Material Polycarbonate
- Frame Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # CL5H20GPF
- Zoro # G507963652
- UPC # 766868546615
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Adjustable Arm Length | No |
Description
Safety Glasses, Series Checklite CL5, Gender Universal, Lens Color Gray, Lens Coating Anti-Fog, Frame Color Gray, Eyewear Size Universal, Frame Material Polycarbonate, Lens Material Polycarbonate, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, Includes Not Applicable, Standards ANSI, ISO
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INDUSTRIAL SCIENTIFIC Cal-Gas Cyl, 58L, H2S (18100859)
- NEXTTEQ Smoke Tube, PK10 (NX9501)
- NMC Emergency Exit Sign - Bilingual (M738RB)
- SAFEWAZE 18in Arc Flash D-Ring Extender, Soft Loop, D-ring (022-2081)
- MCR SAFETY Safety Glasses, Green Scratch Resistant (SR22BGZ)
- MCR SAFETY Safety Works Checklite Safety Glasses Clear Lens Clear Frame 1 pc (SWCL119)
- MCR SAFETY Safety Glasses, Clear Scratch-Resistant (SS130)
- MCR SAFETY Safety Glasses, Clear Duramass® Scratch-Resistant (BK119)
- MCR SAFETY Safety Glasses, Clear Anti-Fog (OG220DC)
- MCR SAFETY Safety Glasses, Clear Anti-Fog ; Anti-Scratch (HK310PF)
- CONDOR Safety Glasses, Clear Uncoated (4VCG3)
- Mcr Safety Eye Protection