Shop All Safety Glasses
Mcr Safety
Safety Glasses, Gray Anti-Fog ; Anti-Scratch
Mfr # BK312AF
Zoro # G4456837
product price: $4.15
/ea
Sold in multiples of 12 for $49.80
$49.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyewear Frame Style Frameless
- Lens Color Gray
- Lens Coating Anti-Fog, Scratch-Resistant
- Lens Material Polycarbonate
- Frame Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # BK312AF
- Zoro # G4456837
- UPC # 766868281530
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Safety Glasses Size | Universal |
Size | Universal |
Description
Safety Glasses, Series BK3, Gender Unisex, Lens Color Gray, Polarized Lens No, Lens Coating Anti-Fog, Anti-Scratch, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Frameless, Frame Color Gray, Eyewear Size M, Frame Material Polycarbonate, Lens Material Polycarbonate, Temple Color Gray, Temple Style Hybrid, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.9 Percent, Standards ANSI Z87+
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP 12" Chemical Resistant Gloves, Natural Rubber Latex, M, 12PK (48-L212Y/M)
- RED KAP Mens Ls Burgundy Poplin Work Shirt, 4XL (SP14BY RG 4XL)
- MCR SAFETY Dominator 0.42mm PVC/Poly Bib Overall, M (388BFM)
- LYLE Emergency Exit Sign, English, 14" W, 10" H, Recycled Aluminum (U7-1087-RA_14X10)
- MCR SAFETY Safety Glasses, Clear Anti-Fog ; Anti-Scratch (BK310AF)
- MCR SAFETY Safety Glasses, Clear Uncoated (26G909)
- MCR SAFETY Safety Glasses, Clear Scratch-Resistant (CL110)
- MCR SAFETY Safety Glasses, Gray Anti-Fog ; Anti-Scratch (22JJ50)
- MCR SAFETY Safety Glasses, Clear Anti-Fog (CL5H10PF)
- MCR SAFETY Safety Glasses, Gray Anti-Fog, Scratch-Resistant (FF322AF)
- JACKSON SAFETY Safety Glasses, Clear No - Antifog Coating (19878)
- Mcr Safety Safety Glasses