Shop All Safety Glasses
Mcr Safety
Safety Glasses, Gray Anti-Fog ; Anti-Scratch
Mfr # 26H035
Zoro # G3600418
product price: $3.25
/ea
$3.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyewear Frame Style Half-Frame
- Lens Color Gray
- Lens Coating Scratch-Resistant
- Lens Material Polycarbonate
- Frame Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 26H035
- Zoro # G3600418
- UPC # 766868381025
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Safety Glasses Size | Universal |
Size | Universal |
Adjustable Arm Length | Yes |
Description
Safety Glasses, Series KD1, Gender Unisex, Lens Color Gray, Polarized Lens No, Lens Coating Anti-Fog, Anti-Scratch, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Half-Frame, Frame Color Black, Eyewear Size M, Frame Material Nylon, Lens Material Polycarbonate, Temple Color Black, Temple Style Spatula/Adjustable, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.9 Percent, Standards ANSI Z87+, AS/NZS 1337.1, CAN/CSA Z94.3, CE EN166
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 5 in H, 14 in W, Vinyl, Vertical Rectangle, English, 474C66 (474C66)
- TILLMAN Stick Welding Gloves, Elkskin Palm, XL, PR (750XL)
- INCOM FloorMarkingTape, L, Blue, 6inLx6inW, PK25 (LM110B)
- SAFE HANDLER Crystal Clear Lens Color Temple Pink Safety Glasses (BLSH-ESCR-CLLCT-SG1P)
- MCR SAFETY Safety Glasses, Clear Anti-Fog ; Anti-Scratch (KD310AF)
- MCR SAFETY Safety Glasses, Gray Anti-Scratch (3NTN4)
- MCR SAFETY BearKat Safety Glasses, BK1 Series, UV-AF Anti-Scratch Coating, Wraparound, Frameless, Clear Lens (BK110)
- MCR SAFETY Glasses, Memphis MP1 Black Frame, GreenFilter 2.0, 12PK (MP1120)
- MCR SAFETY Safety Glasses, Green Scratch-Resistant (T411G)
- MCR SAFETY Glasses, BearKat BK3 Blue Mirror Lens, 12PK (BK318)
- SELLSTROM Safety Glasses, Smoke Anti-Fog, Scratch-Resistant (S70001)
- Mcr Safety Eye Protection