Shop All Safety Glasses
Mcr Safety
Safety Glasses, Clear/Blue Anti-Scratch
Mfr # VL210MB
Zoro # G5048767
$6.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyewear Frame Style Half-Frame
- Lens Color Clear/Blue
- Frame Color Navy
- Lens Coating Scratch-Resistant
- Lens Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mcr Safety
- MFR # VL210MB
- Zoro # G5048767
- UPC # 766868544406
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Description
Safety Glass, Series VL2, Gender Unisex, Lens Color Clear, Polarized Lens No, Lens Coating Anti-Scratch, No Foam Lined, Eyewear Frame Design Traditional, Eyewear Frame Style Half-Frame, Frame Color Blue, Eyewear Size M, Frame Material Polycarbonate, Lens Material Polycarbonate, Temple Style Hybrid, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, Standards ANSI Z87+
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEARWELL 6 ft. L x PVC, 1/4" Thick (701.14X3X6BYL)
- DICKIES Short Sleeve T-Shirt, Cotton, Dk Navy, M (WS50DN RG M)
- BRADY Label, 2 in W, Indoor, White (M7C-2000-529)
- CAIMAN Hi-Vis Cold Protection Gloves, Heatrac Lining, 2XL (2991-7)
- MCR SAFETY Safety Glasses, Blue Mirror Scratch-Resistant (SR128B)
- MCR SAFETY Safety Glasses, Clear Duramass Scratch-Resistant (KD110)
- MCR SAFETY Safety Glasses, Clear Anti-Scratch (SR110)
- MCR SAFETY Safety Glasses, Clear 99.9% UV Rays; Scratch-Resistant (TK110)
- MCR SAFETY Safety Glasses, Light Blue Scratch-Resistant (CL413)
- MCR SAFETY Glasses, VL2 Photochromic MAX6 Lenses (VL220PCPF)
- DEFENDER SAFETY OPTIFENSE VS1AF AMBER Safety Glasses w ANTIFOG ANTISCRATCH, ANSI Z87, Yellow, 30PK (OF-VS1AF-22)
- Mcr Safety Safety Glasses