Shop All Safety Glasses
Mcr Safety
Safety Glasses, Clear Uncoated
Mfr # 9800XL
Zoro # G6667171
product price: $3.65
/ea
$3.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Clear
- Frame Color Clear
- Lens Material Polycarbonate
- Eyewear Size Wide
- Gender Unisex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 9800XL
- Zoro # G6667171
- UPC # 766868980013
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Wide |
Details
Item | Safety Glasses |
Lens Color | Clear |
Frame Color | Clear |
Lens Coating | Uncoated |
Lens Material | Polycarbonate |
Gender | Unisex |
UV Protection | 99.9% |
Eyewear Frame Design | OTG |
Standards | ANSI Z87+, CSA Z94.3 |
Temple Color | Clear |
Features | Dielectric |
Temple Style | Spatula |
Visible Luminous Transmission | 0.9 |
Arm Tip Type | Spatula |
Arm Color | Clear |
Description
Safety Glasses
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Size 10-1/2 Men's 8 in Work Boot Composite Work Boot, Brown (CME8355)
- PYRAMEX Safety Glasses, Mirror Scratch-Resistant (SB5770D)
- RADIANS Large Unisex Short Sleeve T-Shirt, 22 in. (ST11-NPGS-L)
- HANDI RAMP Stair Tread Cover, Silver, 30in W, Aluminum (NST103730SL0)
- MCR SAFETY Safety Glasses, Clear Anti-Fog ; Anti-Scratch (LW310AF)
- MCR SAFETY Safety Glasses, Clear Uncoated (9800)
- MCR SAFETY Safety Glasses, Clear Anti-Fog ; Anti-Scratch (HL110AF)
- MCR SAFETY Safety Glasses, Clear Scratch-Resistant (CL110)
- MCR SAFETY Glasses, Memphis MP1 Black Frame, Amber UV-AF, 12PK (MP114AF)
- MCR SAFETY Safety Glasses, Gray Anti-Fog (DM1322PF)
- MCR SAFETY Safety Glasses, Green Scratch Resistant (SR22BGZ)
- Mcr Safety Eye Protection