Shop All Safety Glasses
Mcr Safety
Safety Glasses, Clear Uncoated
Mfr # 9800B
Zoro # G3615398
Sold in multiples of 12 for $32.28
$32.28
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Eyewear Frame Style Full-Frame
- Lens Color Clear
- Frame Color Clear
- Lens Coating Uncoated
- Lens Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mcr Safety
- MFR # 9800B
- Zoro # G3615398
- UPC # 766868980020
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Details
Item | Safety Glasses |
Eyewear Frame Style | Full-Frame |
Lens Color | Clear |
Frame Color | Clear |
Lens Coating | Uncoated |
Lens Material | Polycarbonate |
Gender | Unisex |
Foam Lined | No |
Series | Yukon |
Eyewear Frame Design | OTG |
UV Protection | 99.9% |
Standards | ANSI Z87.1-2015; ISO 12312-1; CAN/CSA Z94.3 |
Features | Dielectric, No Metal Parts; Single Lens Design With Integral Side Shields For Greater Orbital Seal; Spatula Temples; Temple Color: Clear; Temple Material: Polycarbonate; Lens Design: Single |
Primary Lens Color | Clear |
Safety Glasses Frame Style | Full-Frame |
Temple Color | Clear |
Visible Luminous Transmission | 0.9 |
Temple Style | Spatula |
Frame Type | Full-Frame |
Arm Tip Type | Spatula |
Arm Color | Clear |
Description
Yukon Clear Uncoated Boxed, No Foam Lined, Eyewear Frame Style Full-Frame, Standards ANSI Z87.1-2015
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Write-On Nfpa Labels (HMS14L)
- ZORO SELECT Class 2 Surveyor, Lime, Non-Contrasting, (786F83)
- BIG BILL Pants, Jeans, Fire-Resistant, 14 oz Fabric (TX910IN14-38W34LP)
- FUEL STICKERS Propane Sticker, Propane Label for Tank, Container, Hvy-Dty, Safety Label, 6''x2'', 10PK (Z-262PRO-10PK)
- MCR SAFETY Uncoated Safety Glass with Cord, Clear Anti-Scratch (MP110)
- MCR SAFETY Safety Glasses, Clear Anti-Fog ; Anti-Scratch (PN110AF)
- MCR SAFETY Safety Glasses, Gray Anti-Fog ; Anti-Scratch (BK312AF)
- MCR SAFETY Law® LW2 Series Welding Safety Glasses with Gray Lens Filter Shade 5.0 Dark Safety Glasses Soft Sec (LW2150G)
- MCR SAFETY Safety Glasses, Gray Anti-Fog ; Uncoated (MP112PF)
- MCR SAFETY Safety Glasses, Clear Scratch Resistant (DM3MD10)
- 3M Safety Glasses, Gray Anti-Scratch (11327-00000-20)
- Mcr Safety Eye Protection