Shop All Safety Glasses
Mcr Safety
Safety Glasses, Clear Scratch-Resistant
Mfr # SR110
Zoro # G4432255
product price: $7.55
/ea
$7.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Clear
- Lens Coating Scratch-Resistant
- Lens Material Polycarbonate
- Frame Material Polycarbonate
- Polarized Lens No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # SR110
- Zoro # G4432255
- UPC # 766868021372
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | One Size Fits Most |
Details
Item | Safety Glasses |
Lens Color | Clear |
Lens Coating | Scratch-Resistant |
Lens Material | Polycarbonate |
Frame Material | Polycarbonate |
Polarized Lens | No |
Gender | Unisex |
Series | Swagger |
Standards | ANSI Z87.1; ISO 12312-1 |
Frame Color | Black |
Metal Detectable | Yes |
Features | Non-Slip Co-Injected Soft Temple Material; Wider Temples For Better Side Protection; Soft Secure TPR Nose Pad; Lens Design: Dual; Temple Type: Bayonet; Temple Color: Black; Temple Material: Polycarbonate; Temple Soft Mat. Color: Gray |
X-Ray Detectable | Yes |
Visible Luminous Transmission | 0.9 |
Includes | (1) Breakaway Cord |
Weight | 0.36 lbs |
Frame Type | Wraparound |
Arm Color | Black/Gray |
Arm Tip Type | Bayonet |
Description
Safety Glasses,Black Frame,Clear Lens, Polarized Lens No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMTECH G3 EvT Prime, Nitrile Disposable Gloves, 4.72 mil Palm, Nitrile, Powder-Free, XS, 100 PK, White (62005)
- HY-KO 1In Vinyl Red Numbers & Letters, 10PK (A30003)
- HEXARMOR Cut Resistant Impact Gloves, A6 Cut Level, Uncoated, M, 1 PR (4071-M (8))
- VIKING Size 10 Unisex Steel Rubber Boot, Black/Yellow (VW42-10)
- MCR SAFETY Crews 135-SR128B Swagger Polished White Frame Bl Diamond (135-SR128B)
- MCR SAFETY Crews 135-BKH10 Bearkat Magnifier - 1.0Clear Lens (135-BKH10)
- MCR SAFETY MCR Safety KD110 Klondike Safety Glasses, Black Frame, Clear Lens, Anti-Fog (KD110**)
- MCR SAFETY Checklite Duramass Glasses, Clear Polycarbonate (MCSCRWCL110)
- MCR SAFETY Safety Glasses, Gray Scratch-Resistant (CL112)
- MCR SAFETY Safety Glasses, Gray Scratch-Resistant (S2212)
- PYRAMEX Safety Glasses, Mirror Scratch-Resistant (SB1870S)
- Mcr Safety Safety Glasses