Shop All Safety Glasses
Mcr Safety
Safety Glasses, Clear Scratch-Resistant
Mfr # S2219
Zoro # G7244358
product price: $4.79
/ea
Sold in multiples of 12 for $57.48
$57.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Clear
- Lens Coating Scratch-Resistant
- Standards ISO 12312-1 Blue Light 0.66; Z87+
- Series Blackjack Elite
- Visible Luminous Transmission 0.36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # S2219
- Zoro # G7244358
- UPC # 766868922198
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Details
Lens Color | Clear |
Lens Coating | Scratch-Resistant |
Standards | ISO 12312-1 Blue Light 0.66; Z87+ |
Item | Safety Glasses |
Series | Blackjack Elite |
Visible Luminous Transmission | 0.36 |
Temple Color | Chrome Metal; Black |
Temple Style | Hybrid |
Description
Safety Glasses
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fire Hose, 1-1/2in.x100 ft., NPSH, Yellow (45DV15)
- CONDOR 12" Chemical Resistant Gloves, Natural Rubber Latex/Neoprene, 8, 1 PR (48UP07)
- TOUGH DUCK Hi-Vis Rain Pants, L, Orange (S37411)
- ZORO SELECT Hairnet, Black, Universal, PK144 (109I-REG BLACK)
- MCR SAFETY Safety Glasses, Green Scratch-Resistant (RP2120)
- MCR SAFETY Safety Glasses, Gray Scratch-Resistant (BL112)
- MCR SAFETY Safety Glasses, Clear Anti-Fog ; Anti-Scratch (CL410AF)
- MCR SAFETY Safety Glasses, Clear Anti-Scratch (CL410)
- MCR SAFETY Safety Glasses, Gray Anti-Fog ; Anti-Scratch (PN112AF)
- MCR SAFETY Safety Glasses, Clear Anti-Scratch (SR110)
- CONDOR Safety Glasses, Indoor/Outdoor Anti-Scratch (1FYY1)
- Mcr Safety Eye Protection