Shop All Safety Glasses
Mcr Safety
Safety Glasses, Clear Scratch Resistant
Mfr # KD710
Zoro # G007963664
original price:
$5.79
24% off
new price: $4.39
/ea
$4.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Clear
- Frame Color Black
- Lens Coating Scratch Resistant
- Lens Material Polycarbonate
- Frame Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # KD710
- Zoro # G007963664
- UPC # 766868546769
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Adjustable Arm Length | No |
Description
Safety Glasses, Series Klondike KD7, Gender Universal, Lens Color Clear, Lens Coating Scratch Resistant, Frame Color Black, Eyewear Size Universal, Frame Material Polycarbonate, Lens Material Polycarbonate, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, Includes Not Applicable, Standards ANSI, ISO
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Reading Glasses, +1.0, Clear, Polycarbonate (6PPC0)
- ABUS Lockout Padlock, KA, Green, 1-1/2"H, PK12 (72/40 KAx12 Green)
- ACID EATER Battery Neutralizer/Degreaser, 32 oz, PK12 (1002-016)
- HILLMAN 3" Stencil Set (847027)
- MCR SAFETY Safety Glasses, Clear Anti-Fog (KD720PF420)
- MCR SAFETY Safety Glasses, Green Scratch-Resistant (ST1130)
- MCR SAFETY Safety Glasses, Gray Anti-Fog ; Anti-Scratch (LW312AF)
- MCR SAFETY Glasses, Checklite CL3 Foam Lined, I/O AF Lens, 12PK (CL319AF)
- MCR SAFETY Safety Glasses, Clear Scratch-Resistant (TK110)
- MCR SAFETY Safety Glasses, Clear Anti-Scratch (CL410)
- 3M 3M SAFETY GLASSES IR MIR (90213-HZ4-NA)
- Mcr Safety Eye Protection