No Product Image Available

Mcr Safety

Safety Glasses, Clear Scratch Resistant


product price: $3.69
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Lens Color Clear
  • Frame Color Clear
  • Lens Coating Scratch Resistant
  • Lens Material Polycarbonate
  • Frame Material Polycarbonate
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Eyewear Size Universal
Adjustable Arm Length No

Description

Safety Glasses, Series Checklite CL4, Gender Universal, Lens Color Clear, Lens Coating Scratch Resistant, Frame Color Clear, Eyewear Size Universal, Frame Material Polycarbonate, Lens Material Polycarbonate, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, Includes Not Applicable, Standards ANSI, ISO

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.