Shop All Safety Glasses
Mcr Safety
Safety Glasses, Clear Scratch-Resistant
Mfr # CL110
Zoro # G101860098
product price: $18.39
/pk 12, $1.53/ea
$18.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Clear
- Lens Coating Scratch-Resistant
- Lens Material Polycarbonate
- Frame Material Polycarbonate
- Standards ANSI Z87.1+ Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # CL110
- Zoro # G101860098
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Details
Item | Safety Glasses |
Lens Color | Clear |
Frame Color | Clear |
Lens Coating | Scratch-Resistant |
Lens Material | Polycarbonate |
Frame Material | Polycarbonate |
Standards | ANSI Z87.1+ Compliant |
Weight | 0.912 lbs |
Visible Luminous Transmission | 0.9 |
Features | Scratch-Resistant Lens Coating |
Frame Type | Aviator |
Arm Tip Type | Spatula |
Description
Stylish safety glasses offer exclusive Duramass scratch-resistant lens coating. Flexible temple design for a comfortable fit. Filters 99.9% of UV rays. Choose from a selection of lens options and designer colors to get the look you want at a reasonable price. Meets high-impact standard.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Eclipse Arc Flash Rain Jacket, Cat 2, Ylw/Green, S (J44122)
- ZORO SELECT Traffic Cone, 36 In.Fluorescent Lime (6FHA5)
- MAGID ComfortFlex, Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, M, 100 PK, Hi-Viz Green (T9556HV-M)
- NEVS 1/2" wide x 500" Magenta Labeling Tape (T-05-Magenta)
- MCR SAFETY Safety Glasses, Gray Scratch-Resistant (CL112)
- MCR SAFETY Safety Glasses, Clear Anti-Fog, Scratch-Resistant (DL310AF)
- MCR SAFETY Safety Glasses, Clear Scratch-Resistant (9810XL)
- MCR SAFETY Anti-Fog Safety Glass with Cord, Clear Anti-Fog (61LA76)
- MCR SAFETY Safety Glasses, Black Duramass® Scratch-Resistant (SS110)
- MCR SAFETY Safety Glasses, Gray Anti-Fog, Scratch-Resistant (HL112AF)
- EDGE EYEWEAR Safety Glasses, Smoke Anti-Scratch (SK136)
- Mcr Safety Safety Glasses