Shop All Safety Glasses
Mcr Safety
Safety Glasses, Clear Scratch-Resistant
Mfr # BK110
Zoro # G4432331
original price:
$2.15
9% off
new price: $1.95
/ea
Sold in multiples of 5 for $9.75
$9.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lens Color Clear
- Lens Coating Scratch-Resistant
- Lens Material Polycarbonate
- Frame Material Polycarbonate
- Polarized Lens No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # BK110
- Zoro # G4432331
- UPC # 766868231108
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Details
Item | Safety Glasses |
Lens Color | Clear |
Frame Color | Black |
Lens Coating | Scratch-Resistant |
Lens Material | Polycarbonate |
Frame Material | Polycarbonate |
Polarized Lens | No |
Gender | Unisex |
Series | BearKat |
Standards | ANSI Z87.1; ISO 12312-1; AS/NZS 1337.1; CAN/CSA Z94.3 |
Features | Strong Yet Lightweight Design; Single Lens Design With Integral Side Shields For Unobstructed View; Non-Slip Soft Temple Material; Nosepiece Type: Polycarbonate; Temple Type: Hybrid; Temple Material: Polycarbonate |
Metal Detectable | Yes |
X-Ray Detectable | Yes |
Visible Luminous Transmission | 0.9 |
Weight | 0.061 lbs |
Arm Color | Clear/Black |
Frame Type | Wraparound |
Arm Tip Type | Hybrid |
Description
Safety Glasses,Black Frame,Clear Lens, Polarized Lens No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FALLTECH Vertical Beam Clamp, Steel Anchor (7536)
- ULTRATECH Covered Triple IBC Containment Unit, 355 gal Spill Capacity, Polyethylene (1166)
- MCR SAFETY Knit Gloves, M, knit Cuff, Beige, PK12 (9018CM)
- OBERON LAN4™ Series Arc Flash Hood (LAN4-A5)
- MCR SAFETY Safety Glasses, Gray Scratch-Resistant (BK112)
- MCR SAFETY Safety Glasses, Clear Anti-Fog, Scratch Resistant (135-BK110AF)
- MCR SAFETY Safety Glasses, Gray Scratch-Resistant (S2212)
- MCR SAFETY MCR Safety, Bearkat Safety Glasses, Wraparound, Gray Lens (BK112)
- MCR SAFETY Safety Glasses, Clear Scratch-Resistant (CWS SS110)
- MCR SAFETY Safety Glasses, Anti-Fog, Over Glass, Clear (MCSCRWOG110AF)
- SPERIAN BY HONEYWELL Vapor Protective Eyewearclear Anti-Fog (812-11150905)
- Mcr Safety Eye Protection