Shop All Safety Glasses
Mcr Safety
Safety Glasses, Clear Scratch-Resistant
Mfr # 9810
Zoro # G3600165
product price: $2.39
/ea
Sold in multiples of 144 for $344.16
$344.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyewear Frame Style Full-Frame
- Lens Coating Scratch-Resistant
- Lens Material Polycarbonate
- Polarized Lens No
- Foam Lined No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 9810
- Zoro # G3600165
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Details
Eyewear Frame Style | Full-Frame |
Item | Safety Glasses |
Lens Color | Clear |
Lens Coating | Scratch-Resistant |
Lens Material | Polycarbonate |
Polarized Lens | No |
Foam Lined | No |
Series | Yukon |
Standards | ANSI Z87.1-2015; ISO 12312-1; AS/NZS 1337.1; CAN/CSA Z94.3 |
Primary Lens Color | Clear |
Features | Dielectric, No Metal Parts; Single Lens Design With Integral Side Shields For Greater Orbital Seal; Spatula Temples |
Safety Glasses Frame Style | Full-Frame |
Temple Style | Spatula |
Visible Luminous Transmission | 0.9 |
Temple Color | Clear |
Includes Polarized Lens Coating | No |
Frame Type | Full-Frame |
Arm Color | Clear |
Arm Tip Type | Spatula |
Description
Safety Glasses, Series YUKON(R), Polarized Lens No, No Foam Lined, Eyewear Frame Style Full-Frame, Standards ANSI Z87.1-2015
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Heavy Duty Rain Hood (4ML31)
- APPROVED VENDOR Nitrile Exam Gloves, 3.5 mil Palm, Nitrile, Powder-Free, L, 10 PK, Blue (NitrileExamLC)
- EDWARDS SIGNALING Warning Light, LED, 120VAC, Blue, 65 FPM (125XBRMB120A)
- TINGLEY Rain Suit w/Jacket/Bib, Unrated, Orange, M (S63219)
- MCR SAFETY Safety Glasses, Clear Anti-Fog ; Anti-Scratch (RT110AF)
- MCR SAFETY Safety Glasses, Clear Anti-Fog (CL110AF)
- MCR SAFETY Safety Glasses, Gray Duramass Hard Coat (BK112)
- MCR SAFETY Glasses, SwaggerUD1 Dark Blue, Blue Polariz MAX36 (UD128BZDC)
- MCR SAFETY Safety Glasses, Gray Anti-Fog (DM1322PF)
- MCR SAFETY MCR Safety CL110 Crews Checklite Safety Glasses, Clear Lens, Clear Frame, Anti-Scratch (CL110)
- HEXARMOR Safety Glasses, Wraparound Gray Polycarbonate Lens, Anti-Fog, Scratch-Resistant (11-15003-04)
- Mcr Safety Safety Glasses