Shop All Safety Glasses
Mcr Safety
Safety Glasses, Clear Mirror Indoor/Outdoor Duramass Scratch-Resistant
Mfr # KD119
Zoro # G201860493
product price: $50.19
/pk 12, $4.18/ea
$50.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Eyewear Frame Style Wraparound
- Lens Material Polycarbonate
- Frame Material Nylon
- Standards AS/NZS 1337.1; CAN/CSA Z94.3; ISO 12312-1 Blue Light 0.66; Z87+
- Features Indoor/Outdoor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # KD119
- Zoro # G201860493
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Details
Item | Safety Glasses |
Eyewear Frame Style | Wraparound |
Lens Color | Clear Mirror Indoor/Outdoor |
Frame Color | Black Matte |
Lens Coating | Duramass Scratch-Resistant |
Lens Material | Polycarbonate |
Frame Material | Nylon |
Standards | AS/NZS 1337.1; CAN/CSA Z94.3; ISO 12312-1 Blue Light 0.66; Z87+ |
Features | Indoor/Outdoor |
Temple Color | Black |
Visible Luminous Transmission | 0.36 |
Material | Polycarbonate |
Primary Frame Color | Black |
Color | Black Matte |
Weight | 1.066 lbs |
Temple Style | Telescoping; Spatula |
Frame Type | Wraparound |
Arm Color | Black |
Arm Tip Type | Telescoping; Spatula |
Description
Attractive, modern design gives you a stylish, light-weight option that you'll want to wear all day long. Strong polycarbonate lenses provide excellent protection from flying debris. Adjustable temples and gel nose piece enhance wearing comfort. Duramass® coating delivers superior scratch resistance. Blue block filters out 99% of harmful U.V. radiation.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETY ZONE Disposable Gloves, 3.2 mil Palm, Powder-Free, XL, 100 PK, Red (WSZ-GVP9-1RD-XL)
- ACUITY BRANDS LIGHTING LITHONIA Lithonia Quantum Premium Quick Mount LED Lamp Heads Red Exit / Unit Combo (LHQM LED R M6)
- MSA SAFETY Anchorage Sling, Nylon, 48 In L (SFP2267404)
- NMC Danger Do Not Operate Tag, Pk25 (LOTAG10ST)
- MCR SAFETY Safety Glasses, Clear 99.9% UV Rays; Scratch-Resistant (TK110)
- MCR SAFETY Safety Glasses, Black Duramass® Scratch-Resistant (SS110)
- MCR SAFETY Glasses, BearKat BK1 Clear Lens - BULK, 12PK (BK110N)
- MCR SAFETY Glasses, TK1 Black Frame, Clear UV-AF Lens, 12PK (TK110AF)
- MCR SAFETY Safety Glasses, Blue Mirror Scratch-Resistant (SR128B)
- MCR SAFETY Safety Glasses, Green Scratch Resistant (SR22BGZ)
- EDGE Dawson Anti-Fog Safety Glasses Smoke Lens Black Frame 1 pk (XD416VS-SL)
- Mcr Safety Safety Glasses