Shop All Safety Glasses
Mcr Safety
Safety Glasses, Clear Duramass Scratch-Resistant
Mfr # KD110
Zoro # G601839853
product price: $47.75
/pk 12, $3.98/ea
$47.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Eyewear Frame Style Wraparound
- Lens Material Polycarbonate
- Frame Material Nylon
- Standards AS/NZS 1337.1; CAN/CSA Z94.3; CE EN166; ISO 12312-1 Blue Light 0.14; Z87+
- Primary Frame Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # KD110
- Zoro # G601839853
- UPC # 766868381100
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Details
Eyewear Frame Style | Wraparound |
Item | Safety Glasses |
Lens Color | Clear |
Frame Color | Black Matte |
Lens Coating | Duramass Scratch-Resistant |
Lens Material | Polycarbonate |
Frame Material | Nylon |
Standards | AS/NZS 1337.1; CAN/CSA Z94.3; CE EN166; ISO 12312-1 Blue Light 0.14; Z87+ |
Primary Frame Color | Black |
Weight | 1.016 lbs |
Temple Style | Telescoping; Spatula |
Color | Black Matte |
Temple Color | Black |
Visible Luminous Transmission | 0.9 |
Material | Polycarbonate |
Frame Type | Wraparound |
Arm Tip Type | Telescoping; Spatula |
Arm Color | Black |
Description
Attractive, modern design gives you a stylish, light-weight option that you'll want to wear all day long. Strong polycarbonate lenses provide excellent protection from flying debris. Adjustable temples and gel nose piece enhance wearing comfort. Duramass® coating delivers superior scratch resistance. Blue block filters out 99% of harmful U.V. radiation.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5.11 Womens Stryke Pants, Size 16, Black (64418)
- BRADY Printer Ribbon, 2 in W, 150 ft L, Black (M7-R6000)
- JACKSON SAFETY F10 PETG Face Shield Windows (29092)
- EP MINERALS Absorbent Oil Clay 8Lb (7508)
- MCR SAFETY Safety Glasses, Clear 99.9% UV Rays; Anti-Fog; Scratch-Resistant (ST110)
- MCR SAFETY Safety Glasses, Gray Duramass Scratch-Resistant (KD112)
- MCR SAFETY MCR Safety BearKat BK310 Safety Glasses BK3, Clear Lens, Clear Frame (BK310)
- MCR SAFETY Safety Glasses, Clear Uncoated (CK100)
- MCR SAFETY MCR Safety® S2110 Safety Glasses S21 Series, Clear Lens, Metal Frame (S2110)
- MCR SAFETY Safety Glasses, Clear Anti-Fog (KD720PF420)
- CROSSFIRE Safety Glasses, Wraparound Smoke Polycarbonate Lens, Scratch-Resistant, (41291)
- Mcr Safety Safety Glasses