Shop All Safety Glasses
Mcr Safety
Safety Glasses, Clear Anti-Scratch
Mfr # SS110
Zoro # G4177537
product price: $1.79
/ea
Sold in multiples of 12 for $21.48
$21.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyewear Frame Style Half-Frame
- Lens Color Clear
- Lens Coating Scratch-Resistant
- Lens Material Polycarbonate
- Frame Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # SS110
- Zoro # G4177537
- UPC # 766868131101
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Safety Glasses Size | Universal |
Size | Universal |
Adjustable Arm Length | Yes |
Description
Safety Glasses, Series SS1, Gender Unisex, Lens Color Clear, Polarized Lens No, Lens Coating Anti-Scratch, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Half-Frame, Frame Color Black, Eyewear Size M, Frame Material Nylon, Lens Material Polycarbonate, Temple Color Black, Temple Style Spatula/Adjustable, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.9 Percent, Standards ANSI Z87+
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Yes Polymer UltraFit Corded Earplugs, 25 dB, Yellow, 100 PK (MMM3404004)
- MASTER LOCK Lockout Padlock, KA, Green, 1-3/4"H, PK6 (410KAS6GRN)
- MSA SAFETY PAPR System, NiMH, Adjustable (10081116)
- NMC Safety Orientation Name: Job Site Hard Hat Label, Pk25, Material: Pressure Sensitive Vinyl .002 (HH168)
- MCR SAFETY Safety Glasses, Clear Anti-Scratch (SS120)
- MCR SAFETY Glasses, BearKat BK1 Magnifier 1.5 Clear Lens, 12PK (BKH15)
- MCR SAFETY Safety Glasses, Gray Anti-Scratch (KD312)
- MCR SAFETY MCR Safety CL110AF Crews Checklite Safety Glasses, Clear Lens, Clear Frame, Anti-Fog (CL110AF)
- MCR SAFETY Safety Glasses, Clear Anti-Fog (KD119AF)
- MCR SAFETY Safety Glasses, Clear Anti-Fog ; Anti-Scratch (PN120AF)
- PYRAMEX Safety Glasses, Gray Anti-Scratch (S2520S)
- Mcr Safety Safety Glasses