Shop All Safety Glasses
Mcr Safety
Safety Glasses, Clear Anti-Scratch
Mfr # CK110
Zoro # G4038431
product price: $1.61
/ea
Sold in multiples of 12 for $19.32
$19.32
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyewear Frame Style Frameless
- Lens Color Clear
- Lens Coating Scratch-Resistant
- Lens Material Polycarbonate
- Frame Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # CK110
- Zoro # G4038431
- UPC # 766868331105
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Safety Glasses Size | Universal |
Size | Universal |
Description
Safety Glasses, Series CK1, Gender Unisex, Lens Color Clear, Polarized Lens No, Lens Coating Anti-Scratch, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Frameless, Frame Color Clear, Eyewear Size M, Frame Material Polycarbonate, Lens Material Polycarbonate, Temple Color Clear, Temple Style Bayonet, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.9 Percent, Standards ANSI Z87+
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTWEST Iona Cotton Coverall, L (C814)
- SIGNMISSION Safety Sign, OSHA Notice, 24" Height, Aluminum, Dogs On Leash Sign, Portrait (OS-NS-A-1824-V-11446)
- VOLCOM Athletic Shoe, M, 13, Black (VM30471-M-13.0)
- NOTRAX General Purpose Rubber, 5 ft Long x 3 ft Wide (T13S0035BL)
- MCR SAFETY Safety Glasses, Blue Mirror Scratch-Resistant (SR118B)
- MCR SAFETY Glasses, Dominator DM3 Black Frame, Clear MAX6, 12PK (DM1330PF)
- MCR SAFETY Safety Glasses, Clear Anti-Scratch (BK310)
- MCR SAFETY Safety Glasses, Green Scratch Resistant (SR22BG)
- MCR SAFETY Glasses, BearKat BK2 Clear Lens, 12PK (BK210)
- MCR SAFETY Safety Glasses, Mirror Scratch-Resistant (FF327)
- MAGID Safety Glasses, Indoor/Outdoor Antifog Coating (Y770HVAFIO)
- Mcr Safety Safety Glasses