Shop All Safety Glasses
Mcr Safety
Safety Glasses, Clear Anti-Fog, Scratch-Resistant
Mfr # DL310AF
Zoro # G3600725
Sold in multiples of 12 for $70.68
$70.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyewear Frame Style Half-Frame
- Lens Coating Anti-Fog, Scratch-Resistant
- Frame Material Tpr
- Polarized Lens No
- Foam Lined No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mcr Safety
- MFR # DL310AF
- Zoro # G3600725
- UPC # 766868013117
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Details
Eyewear Frame Style | Half-Frame |
Item | Safety Glasses |
Lens Color | Clear |
Lens Coating | Anti-Fog, Scratch-Resistant |
Frame Material | Tpr |
Polarized Lens | No |
Foam Lined | No |
Series | Dallas |
Standards | ANSI Z87.1-2015 |
Frame Color | Metallic Blue |
Safety Glasses Frame Style | Half-Frame |
Includes | Cord |
Temple Style | Bayonet |
Temple Color | Black |
Primary Frame Color | Blue Metallic |
Visible Luminous Transmission | 0.9 |
Frame Style | Wraparound |
Includes Polarized Lens Coating | No |
Frame Type | Half-Frame |
Arm Color | Black |
Glasses Frame Style | Wraparound with Side Protection |
Arm Tip Type | Bayonet |
Description
Safety Glasses, Series Dallas(R), Lens Color Clear, Polarized Lens No, Lens Coating Anti-Fog, Scratch-Resistant, No Foam Lined, Eyewear Frame Style Half-Frame, Frame Color Black, Frame Material Polycarbonate, Includes Cord, Standards ANSI Z87+, CE EN166
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VF IMAGEWEAR Lab Coat, L, White, 38-1/4 In. L (KP15WH RG L)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 465M85 (465M85)
- ZORO SELECT Tag, Eye Wash Station Inspection, 2 7/8 in W x 5 3/4 in H, Paper, White/Green Header, Pack of 25 (32KL10)
- MSA SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), White (10034263)
- MCR SAFETY Safety Glasses, Clear Scratch-Resistant (SS130)
- MCR SAFETY Safety Glasses, Clear Anti-Fog (CL110AF)
- MCR SAFETY Safety Glasses, I/O Clear Mirror Duramass Hard Coat (DM1329)
- MCR SAFETY Safety Glasses, Amber Anti-Fog (HK214PF)
- MCR SAFETY Safety Glasses, Light Blue Anti-Fog (RP313PF)
- MCR SAFETY Checklite Safety Glasses, Uncoated, Clear Frame, Clear Lens (CL010)
- EDGE EYEWEAR Safety Glasses, Yellow Anti-Fog, Scratch-Resistant (DZ112VS-G2)
- Mcr Safety Safety Glasses