Shop All Safety Glasses
Mcr Safety
Safety Glasses, Clear Anti-Fog
Mfr # OG220DC
Zoro # G407963646
product price: $14.89
/ea
$14.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Clear
- Frame Color Black
- Lens Coating Anti-Fog
- Lens Material Polycarbonate
- Frame Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # OG220DC
- Zoro # G407963646
- UPC # 766868546738
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Adjustable Arm Length | Yes |
Description
Safety Glasses, Series Klondike OTG, Gender Universal, Lens Color Clear, Lens Coating Anti-Fog, Frame Color Black, Eyewear Size Universal, Frame Material Polycarbonate, Lens Material Polycarbonate, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, Includes Not Applicable, Standards ANSI, ISO
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGODYNE Chill-Its Cooling Towel, Blue, One Size Fits Most (12420)
- MCR SAFETY Reading Glasses, +1.0, Gray, Polycarbonate (BKH10G)
- 3M Airline Hose, 25 ft., 1/2 In. Dia. (W-3020-25)
- STEINER INDUSTRIES Flame-Resistant Sleeve, Universal, 18" L (82180)
- MCR SAFETY Polarized Safety Glasses, Blue Mirror Polarized (UD128BZ)
- MCR SAFETY Safety Glasses, Clear Anti-Scratch (55KY47)
- MCR SAFETY Safety Glasses, Clear Anti-Scratch (CK110)
- MCR SAFETY Safety Glasses, Gray Scratch-Resistant (UD112P)
- MCR SAFETY Safety Glasses, Clear Anti-Scratch (SS110)
- MCR SAFETY Safety Glasses, Gray Anti-Fog, Scratch-Resistant (SR142AF)
- OPTIC MAX Reading Safety Glasses +1.5, Full Polycarbonate Lens (100C/1.5)
- Mcr Safety Safety Glasses