Shop All Safety Glasses
Mcr Safety
Safety Glasses, Clear Anti-Fog
Mfr # KD119AF
Zoro # G3600436
product price: $5.15
/ea
$5.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyewear Frame Style Frameless
- Lens Color Clear
- Frame Color Black
- Lens Coating Anti-Fog
- Frame Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # KD119AF
- Zoro # G3600436
- UPC # 766868381094
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Details
Item | Safety Glasses |
Eyewear Frame Style | Frameless |
Lens Color | Clear |
Frame Color | Black |
Lens Coating | Anti-Fog |
Frame Material | Nylon |
Polarized Lens | No |
Gender | Unisex |
Foam Lined | No |
Series | Klondike |
Standards | ANSI Z87.1-2015 |
Safety Glasses Frame Style | Frameless |
Primary Lens Color | Clear |
Temple Style | Telescoping; Spatula |
Primary Frame Color | Black |
Temple Color | Black |
Visible Luminous Transmission | 0.36 |
Frame Type | Frameless |
Arm Color | Black |
Includes Polarized Lens Coating | No |
Arm Tip Type | Spatula |
Description
Safety Glasses, Series KD1, Lens Color Clear, Polarized Lens No, Lens Coating Anti-Fog, No Foam Lined, Eyewear Frame Style Frameless, Frame Color Black, Frame Material Nylon, Standards ANSI Z87+, AS/NZS 1337.1, CAN/CSA Z94.3, CE EN166
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SW SAFETY Powerform, PowerForm(R) S6 Biodegradable Nit, PK100, 5 mil Palm, Nitrile, Powder-Free, S, 100 PK (N200362)
- RAE Granular Thermoplastic Extrude, Yellow (TH-CC-205-Y)
- C.H. HANSON Letter Stamp Set, Heavy Duty, 5/8" (21251)
- ZORO SELECT Hand Stamp, 1/2 In, Letter Set (20Y588)
- MCR SAFETY Safety Glasses, Clear Anti-Fog ; Anti-Scratch (CL110AF)
- MCR SAFETY Safety Glasses, Indoor/Outdoor Anti-Fog ; Anti-Scratch (RT129AF)
- MCR SAFETY Anti-Fog Safety Glass with Cord, Clear Anti-Fog (MP110PF)
- MCR SAFETY Safety Works Hellion Anti-Fog Safety Glasses Clear Lens Black Frame 1 pc (SWHL110AF)
- MCR SAFETY Safety Glasses, Clear Anti-Fog (KD720PF420)
- MCR SAFETY Safety Glasses, Blue Mirror Scratch-Resistant (SR128B)
- GE SAFETY GLASSES, Clear Scratch-Resistant, Anti-Fog (GE101CAF)
- Mcr Safety Safety Glasses