Shop All Safety Glasses
Mcr Safety
Safety Glasses, Clear Anti-Fog
Mfr # DL310AF
Zoro # G401839916
product price: $5.79
/ea
Sold in multiples of 2 for $11.58
$11.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyewear Frame Style Wraparound
- Lens Color Clear
- Lens Material Polycarbonate
- Frame Material Polycarbonate
- Standards ANSI Z87.1+ Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # DL310AF
- Zoro # G401839916
- UPC # 766868013117
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Details
Item | Safety Glasses |
Eyewear Frame Style | Wraparound |
Lens Color | Clear |
Frame Color | Metallic Blue |
Lens Coating | Anti-Fog |
Lens Material | Polycarbonate |
Frame Material | Polycarbonate |
Standards | ANSI Z87.1+ Compliant |
Temple Color | Black |
Color | Metallic Blue |
Features | Anti-Fog |
Primary Frame Color | Blue Metallic |
Weight | 0.101 lbs |
Visible Luminous Transmission | 0.9 |
Material | Polycarbonate |
Temple Style | Bayonet |
Arm Color | Black |
Arm Tip Type | Bayonet |
Frame Type | Wraparound |
Description
Fashion and function combine with sleek styling that offers a lightweight, comfortable fit. Unique nosebridge with gel nose pad comfortably fits a wide variety of users. Full-length nonslip temple sleeves. Wraparound lens design offers greater side impact protection. Filters 99.9% of UV rays.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians SV22-3 Economy Type R Class 3 Safety Vest with Two-Tone Trim (SV22-3ZGM-3X)
- CONDOR 3 Piece Rainsuit w/Detach Hood, Yellow, 4XL (1FBB5)
- HONEYWELL MILLER Suspension Trauma Relief Strap, For Gen Purpose Harnesses, 400 lb Capacity, One Size, Black/Orange (9099/1)
- ACCUFORM Danger Tag By The Roll, 6-1/4X3, PK100 (TAR416)
- MCR SAFETY Safety Glasses, Clear 99.9% UV Rays (BK110)
- MCR SAFETY Safety Glasses, Clear 99.9% UV Rays; Scratch-Resistant (CK110)
- MCR SAFETY Safety Glasses, Clear 99.9% UV Rays; Scratch-Resistant (CK110)
- MCR SAFETY Safety Glasses, Black Duramass® Scratch-Resistant (SS110)
- MCR SAFETY Glasses, Swagger SR5 Charcoal Frame, Gray UV-AF, 12PK (SR512AF)
- MCR SAFETY Safety Glasses, Clear Uncoated (BL010)
- CONDOR Safety Glasses, Anti-Fog, Scratch-Resistant, Polycarbonate Lens, Frameless, Clear/Gray (4VCD5)
- Mcr Safety Eye Protection