Shop All Safety Glasses
Mcr Safety
Safety Glasses, Clear Anti-Fog
Mfr # CL4H10
Zoro # G407963875
original price:
$3.69
14% off
new price: $3.15
/ea
$3.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Clear
- Frame Color Clear
- Lens Coating Anti-Fog
- Lens Material Polycarbonate
- Frame Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # CL4H10
- Zoro # G407963875
- UPC # 766868546394
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Adjustable Arm Length | No |
Description
Safety Glasses, Series Checklite CL4, Gender Universal, Lens Color Clear, Lens Coating Anti-Fog, Frame Color Clear, Eyewear Size Universal, Frame Material Polycarbonate, Lens Material Polycarbonate, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, Includes Not Applicable, Standards ANSI, ISO
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Versaflo Filter Cover, TR-6510N, TR-6530N, TR-6590N (TR-6500FC)
- 3M Safety Goggle, Clear Anti-scratch & Anti-fog (7100079049)
- C.H. HANSON Letter Stamp Set, Heavy Duty, 5/32" (20901)
- CONDOR Containment Berm, 748 gal. Spill Cap. (BD-1010-AL-L-C)
- MCR SAFETY Safety Glasses, Gray Duramass Hard Coat (BK112)
- MCR SAFETY Safety Glasses, Clear Anti-Fog ; Anti-Scratch (SR140AF)
- MCR SAFETY Safety Glasses, Clear Scratch-Resistant (HK110)
- MCR SAFETY Safety Glasses, Clear Anti-Scratch (SR110)
- MCR SAFETY Safety Glasses, Clear Uncoated (CK100)
- MCR SAFETY Safety Glasses, Green Scratch-Resistant (T411G)
- RADIANS Safety Glasses, Indoor/Outdoor Uncoated (MR0191ID)
- Mcr Safety Eye Protection