Shop All Safety Glasses
Mcr Safety
Safety Glasses, Clear Anti-Fog ; Anti-Scratch
Mfr # UD110PF
Zoro # G5047017
product price: $8.95
/ea
$8.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyewear Frame Style Full-Frame
- Lens Color Clear
- Lens Material Polycarbonate
- Frame Material Polycarbonate
- Polarized Lens No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # UD110PF
- Zoro # G5047017
- UPC # 766868538535
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Description
Safety Glass, Series UD1, Gender Unisex, Lens Color Clear, Polarized Lens No, Lens Coating Anti-Fog, Anti-Scratch, No Foam Lined, Eyewear Frame Design Traditional, Eyewear Frame Style Full-Frame, Frame Color Gray, Eyewear Size M, Frame Material Polycarbonate, Lens Material Polycarbonate, Temple Style Bayonet, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, Standards ANSI Z87+, MIL - PRF - 31013
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Aluminum Reflective Safe-T-Paddle Stop/Slow Sign, PS4 (PS4)
- HONEYWELL Saline Personal Eyewash Bottles, 4 oz Bottle, PK24 (32-000452-0000)
- FIFTHPULSE FMN100, Nitrile Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Burgundy (FP-N-100-XL-BRG)
- HANDI RAMP Stair Nosing, Black, 48in W, Aluminum (NSN122748BK0)
- MCR SAFETY Safety Glasses, Clear Anti-Scratch (UD119)
- MCR SAFETY Safety Glasses, Clear Anti-Fog ; Anti-Scratch (HK210PF)
- MCR SAFETY Safety Glasses, Clear Anti-Fog ; Anti-Scratch (LW210AF)
- MCR SAFETY Safety Glasses, Clear Anti-Scratch (BK310)
- MCR SAFETY Safety Glasses, Green Scratch-Resistant (T411G)
- MCR SAFETY Polarized Safety Glasses, Blue Mirror Polarized (UD128BZ)
- MCR SAFETY Safety Glasses, Clear Anti-Fog, Scratch-Resistant (DL310AF)
- Mcr Safety Safety Glasses