Shop All Safety Glasses
Mcr Safety
Safety Glasses, Clear Anti-Fog ; Anti-Scratch
Mfr # RT110AF
Zoro # G4229705
original price:
$12.35
15% off
new price: $10.49
/ea
$10.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Eyewear Frame Style Half-Frame
- Lens Color Clear
- Lens Coating Anti-Fog, Scratch-Resistant
- Lens Material Polycarbonate
- Frame Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # RT110AF
- Zoro # G4229705
- UPC # 766868874114
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Safety Glasses Size | Universal |
Size | Universal |
Adjustable Arm Length | Yes |
Description
Safety Glasses, Series RT1, Gender Unisex, Lens Color Clear, Polarized Lens No, Lens Coating Anti-Fog, Anti-Scratch, Yes Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Half-Frame, Frame Color Silver, Eyewear Size M, Frame Material Nylon, Lens Material Polycarbonate, Temple Color Black, Temple Style Adjustable, Bayonet, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, 2XL, 1 PR (92723PUXXL)
- BRADY Arrow Tape, Vinyl, 1 in W x 90 ft. L, Adhesive Mounting, White/Red (91426)
- RADIANS Radians SJ01B-3 Class 3 Color Blocked Hooded Sweatshirt (SJ01B-3ZGS-3X)
- EDWARDS SIGNALING Fire Bell, Gray, 8 In., 20 to 24V (439D-8AW)
- MCR SAFETY Safety Glasses, Indoor/Outdoor Anti-Fog ; Anti-Scratch (RT129AF)
- MCR SAFETY MCR Safety® BearKat® BK110AF Safety Glasses, Clear Lens, UV-AF® Anti-Fog (BK110AF)
- MCR SAFETY Glasses, Dominator DM3 Clear Frame, Blue Dmd Mir, 12PK (DM1328B)
- MCR SAFETY Safety Glasses, Gray Scratch-Resistant (KD512)
- MCR SAFETY Glasses, BearKat BK1 Clear Lens - BULK, 12PK (BK110N)
- MCR SAFETY Safety Glasses, Clear Anti-Scratch (SR110)
- JACKSON SAFETY Jackson SG Premium Protective Eyewear (50016)
- Mcr Safety Eye Protection