Shop All Safety Glasses
Mcr Safety
Safety Glasses, Clear Anti-Fog ; Anti-Scratch
Mfr # PN110AF
Zoro # G1952706
product price: $9.65
/ea
$9.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Eyewear Frame Style Full-Frame
- Lens Coating Anti-Fog, Scratch-Resistant
- Lens Material Polycarbonate
- Frame Material Nylon
- Polarized Lens No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # PN110AF
- Zoro # G1952706
- UPC # 766868537071
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Safety Glasses Size | Universal |
Size | Universal |
Adjustable Arm Length | Yes |
Description
Safety Glasses, Series PN1, Gender Unisex, Lens Color Clear, Polarized Lens No, Lens Coating Anti-Fog, Anti-Scratch, Yes Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Full-Frame, Frame Color Black, Eyewear Size M, Frame Material Nylon, Lens Material Polycarbonate, Temple Color Black, Temple Style Hybrid, Photochromatic Lens No, Metal Detectable Yes, X-Ray Detectable Yes, UV Protection 99.99 Percent UVA/UVB, Includes Closed Cell Foam Lining, Standards ANSI Z87+
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL SERVUS Size 14 Men's Steel Rubber Boot, Gray (75101/14)
- 3M Airline Hose, 50 ft., 3/8 In. Dia. (W-9435-50)
- NMC Sidewalk Closed Cross Here With Right Arrow Sign, TM5140J (TM5140J)
- MUCK BOOT CO Women's Arctic Sport II Ankle (AS2A903 M 070)
- MCR SAFETY Safety Glasses, Gray Anti-Fog ; Anti-Scratch (PN112AF)
- MCR SAFETY MCR Safety® BearKat® BK310AF Safety Glasses BK3, Clear Anti-Fog Lens, Clear Frame (BK310AF)
- MCR SAFETY Safety Works Hellion Anti-Fog Safety Glasses Clear Lens Black Frame 1 pc (SWHL110AF)
- MCR SAFETY Safety Glasses, Clear Scratch-Resistant (9810XL)
- MCR SAFETY Safety Glasses, Clear Anti-Fog (BD110PF)
- MCR SAFETY Safety Glasses, Light Blue Scratch-Resistant (CL413)
- 3M Safety Glasses, Gray Anti-Fog ; Anti-Scratch (SF402AF)
- Mcr Safety Eye Protection