Shop All Safety Glasses
Mcr Safety
Safety Glasses, Clear Anti-Fog ; Anti-Scratch
Mfr # HL110AF
Zoro # G4456821
original price:
$9.69
5% off
new price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Eyewear Frame Style Full-Frame
- Lens Coating Anti-Fog, Scratch-Resistant
- Lens Material Polycarbonate
- Frame Material Tpr
- Polarized Lens No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # HL110AF
- Zoro # G4456821
- UPC # 766868281776
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Safety Glasses Size | Universal |
Size | Universal |
Description
Safety Glasses, Series HL1, Gender Unisex, Lens Color Clear, Polarized Lens No, Lens Coating Anti-Fog, Anti-Scratch, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Full-Frame, Frame Color Black/Silver, Eyewear Size M, Frame Material TPR, Lens Material Polycarbonate, Temple Color Silver, Temple Style Hybrid, Photochromatic Lens No, Metal Detectable Yes, X-Ray Detectable Yes, UV Protection 99.99 Percent UVA/UVB, Standards ANSI Z87+
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, M, 100 PK, Black (48UM40)
- MCR SAFETY Mustang Leather Gloves, L, PK12 (127-1935L)
- PIP Cut-Resistant Gloves, M Size, PR (556)
- ROPPE Stair Tread Round Nose 36inL - Brown (36812P110)
- MCR SAFETY Safety Glasses, Indoor/Outdoor Anti-Fog, Scratch-Resistant (RP219AF)
- MCR SAFETY Safety Glasses, Gray Polarized (MOUD112PF)
- MCR SAFETY Safety Works Checklite Safety Glasses Clear Lens Clear Frame 1 pc (SWCL119)
- MCR SAFETY Safety Glasses, Clear Anti-Fog ; Anti-Scratch (OG110AF)
- MCR SAFETY Safety Works Tomahawk Safety Glasses Gray Lens Black Frame 1 pc (SWTK112)
- MCR SAFETY MCR Safety® BearKat® BK110AF Safety Glasses, Clear Lens, UV-AF® Anti-Fog (BK110AF)
- MUTUAL INDUSTRIES Safety Glasses, Wraparound Clear (50030)
- Mcr Safety Eye Protection